FLEXIBLE METAL HOSE ASSEMBLY: 1½ IN HOSE INSIDE DIA., 11 IN DYNAMIC MIN BEND RADIUS, MNPT
FLEXIBLE METAL HOSE ASSEMBLY: 1½ IN HOSE INSIDE DIA., 11 IN DYNAMIC MIN BEND RADIUS, MNPT
HOSE MASTER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This flexible metal hose assembly has a length of 36 inches, a maximum operating pressure of 531 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has 1½ inch inside diameter. This flexible metal hose assembly is for use on brake fluid, hydraulic fluid, motor oil, naphtha, and water.
Technical Specs
Item Flexible Metal Hose Assembly
Hose Length 36 in
Hose Cover Material 304 Stainless Steel
Temp. Range -325 Degrees to 1,200 Degrees F
Hose Fitting A Material 304 Stainless Steel
Hose Fitting A Type MNPT
Hose Fitting A Size 1 1/2 in
Compatible Chemicals Brake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha
For Media Type Brake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water
Hose Inside Dia. 1 1/2 in
Hose Tube Material 321 Stainless Steel
Max. Working Pressure @ 70 F 531 psi
Dynamic Min. Bend Radius (In.) 11 in
Hose Fitting B Material 304 Stainless Steel
Hose Fitting B Type MNPT
Hose Fitting B Size 1 1/2 in
Not Recommended Chemicals Sodium Hypochlorite/Bleach (to 20%)
Country of Origin United States
(subject to change)
Alternate Products
HOSE MASTER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$260.97
/ EACH
HOSE MASTER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$245.50
/ EACH