!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Inside Dia.
Hose Length
Hose Fitting A Type
Hose Fitting B Type
Hose Fitting A Size
Hose Fitting B Size
Max. Working Pressure @ 70 F
Temp. Range
Hose Tube Material
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Corrugated Metal Hoses

https://catalogue.grainger.ca/?hybris=true

 295  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAIRVIEW
  • HOSE PVC BRAIDED CLR 0.460 OD 1/4 IN
  • Item # FARPVC84-100
  • Mfr. Model # PVC-84-100
  • EHC: EHC :
  • This flexible, bulk hose is for use in a temperature range of -5 Degrees F to 160 Degrees F. It has an inside diameter of 1/4 inches, and an outside diameter of 0.46 inches, and is sold by the foot. The maximum pressure is 250 PSI. It is made from clear PVC and is non-conductive.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1677
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: ¾ IN HOSE INSIDE DIA., 8 IN DYNAMIC MIN BEND RADIUS, MNPT
  • Item # WWG6MP30
  • Mfr. Model # G075CM070
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 7 inches, a maximum operating pressure of 898 psi @ 70 Degrees F and 32 Degrees to 850 Degrees F and is made of 304 stainless steel. In addition, it has ¾ inch inside diameter. This flexible metal hose assembly is for use on hydraulic fluid, motor oil, naphtha, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: ¼ IN HOSE INSIDE DIA., 4.5 IN DYNAMIC MIN BEND RADIUS, MNPT
  • Item # WWG4FKJ1
  • Mfr. Model # GZ025SM360
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 36 inches, a maximum operating pressure of 1,800 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has ¼ inch inside diameter. This flexible metal hose assembly is for use with motor oil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1777
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: 2 IN HOSE ID, 10.3 IN DYNAMIC MIN BEND RADIUS, MNPT
  • Item # WWG4FJX4
  • Mfr. Model # GM200SHM120
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 12 inches, a maximum operating pressure of 449 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has 2 inch inside diameter. This flexible metal hose assembly is for use on hydraulic fluid, motor oil, naphtha, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: 1½ IN HOSE INSIDE DIA., 11 IN DYNAMIC MIN BEND RADIUS, MNPT
  • Item # WWG2ZV65
  • Mfr. Model # G150SM360
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 36 inches, a maximum operating pressure of 531 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has 1½ inch inside diameter. This flexible metal hose assembly is for use on brake fluid, hydraulic fluid, motor oil, naphtha, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1777
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: ½ IN HOSE INSIDE DIA., 5.5 IN DYNAMIC MIN BEND RADIUS, MNPT
  • Item # WWG1LNA9
  • Mfr. Model # G050SHXJ180
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 18 inches, a maximum operating pressure of 1,186 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has ½ inch inside diameter. This flexible metal hose assembly is for use on brake fluid, hydraulic fluid, motor oil, naphtha, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: ¾ IN HOSE INSIDE DIA., 8 IN DYNAMIC MIN BEND RADIUS, MNPT
  • Item # WWG2ZV57
  • Mfr. Model # G075SM240
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 24 inches, a maximum operating pressure of 898 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has ¾ inch inside diameter. This flexible metal hose assembly is for use on brake fluid, hydraulic fluid, motor oil, naphtha, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1777
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: 1 IN HOSE ID, 9 IN DYNAMIC MIN BEND RADIUS, MNPT, MNPT
  • Item # WWG2ZV60
  • Mfr. Model # G100SM240
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 24 inches, a maximum operating pressure of 718 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has 1 inch inside diameter. This flexible metal hose assembly is for use on brake fluid, hydraulic fluid, motor oil, naphtha, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1777
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: ½ IN HOSE INSIDE DIA., 5.5 IN DYNAMIC MIN BEND RADIUS, MNPT
  • Item # WWG2ZV55
  • Mfr. Model # G050SM360
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 36 inches, a maximum operating pressure of 1,186 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has ½ inch inside diameter. This flexible metal hose assembly is for use on brake fluid, hydraulic fluid, motor oil, naphtha, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1777
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: ¼ IN HOSE INSIDE DIA., 4.5 IN DYNAMIC MIN BEND RADIUS, MNPT
  • Item # WWG1CWB4
  • Mfr. Model # G025SMU120
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 12 inches, a maximum operating pressure of 1,800 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has ¼ inch inside diameter. This flexible metal hose assembly is for use on hydraulic fluid, motor oil, naphtha, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1777
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: 2 IN HOSE INSIDE DIA., 13 IN DYNAMIC MIN BEND RADIUS, MNPT
  • Item # WWG4FJL6
  • Mfr. Model # G200SM120
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 12 inches, a maximum operating pressure of 449 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has 2 inch inside diameter. This flexible metal hose assembly is for use on hydraulic fluid, motor oil, naphtha, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1777
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: 1 IN HOSE INSIDE DIA., 7.1 IN DYNAMIC MIN BEND RADIUS, MNPT
  • Item # WWG4FJW1
  • Mfr. Model # GM100SHM120
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 12 inches, a maximum operating pressure of 718 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has 1 inch inside diameter. This flexible metal hose assembly is for use on brake fluid, hydraulic fluid, motor oil, naphtha, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOSE MASTER
  • FLEXIBLE METAL HOSE ASSEMBLY: 1 IN HOSE ID, 9 IN DYNAMIC MIN BEND RADIUS, MNPT, MNPT
  • Item # WWG2ZV59
  • Mfr. Model # G100SM180
  • EHC: EHC :
  • This flexible metal hose assembly has a length of 18 inches, a maximum operating pressure of 718 psi @ 70 Degrees F, has an operating temperature of -325 Degrees to 1,200 Degrees F and is made of 304 stainless steel. In addition, it has 1 inch inside diameter. This flexible metal hose assembly is for use on hydraulic fluid, motor oil, naphtha, and water.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1777
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list