!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
17 SERIES FLEX HEAD, 150 A, RUBBER POWER CABLE, TORCH PACKAGE

17 SERIES FLEX HEAD, 150 A, RUBBER POWER CABLE, TORCH PACKAGE

MAXWELD

17 SERIES FLEX HEAD, 150 A, RUBBER POWER CABLE, TORCH PACKAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
17 SERIES FLEX HEAD, 150 A, RUBBER POWER CABLE, TORCH PACKAGE

17 SERIES FLEX HEAD, 150 A, RUBBER POWER CABLE, TORCH PACKAGE

MAXWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $224.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LENMW17F25R
  • Mfr. Model # 17F-25-R
  • UNSPSC # 23171535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This 17 flex head includes rubber power cable, torch package. In addition, it is designed for applications including air cooled TIG torch. 150 amp 17 series air cooled TIG torches will accept tungsten 0.020 inch to 1/8 inch.

Technical Specs

  • ItemFlex Head
  • Output Range (Amps)150 A
  • IncludesRubber Power Cable, Torch Package
  • Series 17
  • Application Air Cooled TIG Torch
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list