!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
USS WASHER, FOR SCREW SIZE 5/16 IN, STEEL, HOT DIPPED GALVANIZED, ⅞ IN OD, 100 PK

USS WASHER, FOR SCREW SIZE 5/16 IN, STEEL, HOT DIPPED GALVANIZED, ⅞ IN OD, 100 PK

APPROVED VENDOR

USS WASHER, FOR SCREW SIZE 5/16 IN, STEEL, HOT DIPPED GALVANIZED, ⅞ IN OD, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
USS WASHER, FOR SCREW SIZE 5/16 IN, STEEL, HOT DIPPED GALVANIZED, ⅞ IN OD, 100 PK

USS WASHER, FOR SCREW SIZE 5/16 IN, STEEL, HOT DIPPED GALVANIZED, ⅞ IN OD, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.82 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1KA15
  • Mfr. Model # U38157.031.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1115
  • Shipping Weight 0.56 lbs

Product Details

This USS washer is made of Grade 2 steel and has a hot dipped galvanized finish. Plus, it is silver-coloured and meets the standards for ASME B18.21.1 dimensional standards. This USS washer is designed for screws measuring 5/16 inch.

Technical Specs

  • ItemUSS Washer
  • Dimensional StandardsASME B18.21.1
  • Material Grade/ClassGrade 2
  • For Screw Size5/16 in
  • Outside Diameter7/8 in
  • System of MeasurementInch
  • ColourSilver
  • Made in North AmericaNo
  • Maximum Temperature350 Degrees C
  • Outside Diameter Tolerance+0.868/-0.905 in
  • RemovableYes
  • RoHS CompliantYes
  • Flat Washer Type USS
  • Material Steel
  • Finish Hot Dipped Galvanized
  • Inside Diameter 0.375 in
  • Maximum Thickness 0.063 in
  • Minimum Thickness 0.063 in
  • Inside Diameter Tolerance +0.413 in to 0.424 in
  • Material Quality Standards Not Rated
  • Minimum Temperature -58 Degrees C
  • REACH Compliant Yes
  • Rockwell Hardness HV140
  • Thickness Tolerance +0.064 in to 0.104 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list