CARRIAGE BOLT, SQUARE, STEEL, GRADE 2, HOT DIPPED GALVANIZED, 5/16"-18 THREAD, INCH, 100 PK
CARRIAGE BOLT, SQUARE, STEEL, GRADE 2, HOT DIPPED GALVANIZED, 5/16"-18 THREAD, INCH, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This carriage bolt is made of Grade 2 steel and has a hot dipped galvanized finish. It meets the standards for SAE J429 material quality and ASME B18.5 dimensional standards.
Technical Specs
Item Carriage Bolt
Material Grade/Class Grade 2
Thread Size 5/16"-18
Thread Direction Right Hand
Thread Style Fully Threaded
Head Width 45/64 in
Minimum Head Height 5/32 in
Minimum Head Diameter 11/16 in
Neck Type Square
Neck Height 11/64 in
Maximum Neck Width 21/64 in
Maximum Neck Height 3/16 in
Dimensional Standards ASME B18.5
System of Measurement Inch
Screw Size 5/16 in
Material Steel
Finish Hot Dipped Galvanized
Thread Type Coarse
Fastener Length 1 1/2 in
Minimum Thread Length 7/8 in
Head Height 11/64 in
Maximum Head Height 11/64 in
Maximum Head Diameter 23/32 in
Neck Width 5/16 in
Minimum Neck Width 5/16 in
Minimum Neck Height 5/32 in
Tensile Strength 74,000 psi
Material Quality Standards SAE J429
Head Style Round
Type Carriage Bolt
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.74
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.14
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.96
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.82
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.53
/ PACKAGE