!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
USS WASHER, FOR ½ IN SCREW, STEEL, CLASS 10.9, ZINC YELLOW, 0.563 IN ID, 50 PK

USS WASHER, FOR ½ IN SCREW, STEEL, CLASS 10.9, ZINC YELLOW, 0.563 IN ID, 50 PK

APPROVED VENDOR

USS WASHER, FOR ½ IN SCREW, STEEL, CLASS 10.9, ZINC YELLOW, 0.563 IN ID, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
USS WASHER, FOR ½ IN SCREW, STEEL, CLASS 10.9, ZINC YELLOW, 0.563 IN ID, 50 PK

USS WASHER, FOR ½ IN SCREW, STEEL, CLASS 10.9, ZINC YELLOW, 0.563 IN ID, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.34 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP54FV76
  • Mfr. Model # U38131.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This USS washer is made of Class 10.9 steel and has a zinc yellow finish. Plus, it is yellow and meets the standards for ASTM A325 material quality and ASME B18.22.1 dimensional standards. This USS washer is designed for screws measuring 1/2 inch.

Technical Specs

  • ItemUSS Washer
  • Dimensional StandardsASME B18.22.1
  • Material Grade/ClassClass 10.9
  • For Screw Size1/2 in
  • Outside Diameter1 3/8 in
  • System of MeasurementInch
  • ColourYellow
  • Made in North AmericaNo
  • Maximum Temperature350 Degrees C
  • Outside Diameter Tolerance+1.368/-1.405 in
  • RemovableYes
  • RoHS CompliantYes
  • Flat Washer Type USS
  • Material Steel
  • Finish Zinc Yellow
  • Inside Diameter 0.563 in
  • Maximum Thickness 0.109 in
  • Minimum Thickness 0.109 in
  • Inside Diameter Tolerance +0.649 in to 0.686 in
  • Material Quality Standards ASTM A325
  • Minimum Temperature -58 Degrees C
  • REACH Compliant Yes
  • Rockwell Hardness HV300
  • Thickness Tolerance +0.086 in to 0.132 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list