FLAT NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH
FLAT NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1⅜ IN JAW L, SMOOTH
EXCELTA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flat-nose pliers has a length of 5¾ inch, plus it weighs 4 ounce and is not insulated. The handle is blue with an ergonomic style/type. It features dual leaf springs, ergonomic handle and meets the standards for ESD. In addition, it is not non-sparking, and is not tether ready. This flat-nose pliers is designed for: straightening wires or component leads.
Technical Specs
Item Flat-Nose Pliers
Nose Shape Flat
ESD-Safe ESD-Safe
Maximum Jaw Opening 1/2 in
Tip Width 3/32 in
Non-Sparking Not Non-Sparking
Application Straightening Wires or Component Leads
Handle Colour Blue
Includes Wire Cutter Wire Cutter Not Included
Jaw Opening Type Spring Return
Jaw Width 3/8 in
Plier Material Stainless Steel
Steel Type Stainless Steel
Weight 4 oz
Plier Type Flat-Nose Pliers
Jaw Bend 0 Degrees
Overall Length 5 3/4 in
Jaw Length 1 3/8 in
Insulated Not Insulated
Voltage Rating Not Rated
Features Dual Leaf Springs, Ergonomic Handle
Handle Style Ergonomic
Includes Wire Stripper Wire Stripper Not Included
Jaw Texture Smooth
Joint Type Solid
Standards ESD Safety Standards
Tether Ready Not Tether Ready
Country of Origin Varies
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.14
/ EACH