!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT NOSE PLIER, ESD-SAFE, ¾ IN MAX JAW OPENING, 5¼ IN OVERALL L, ⅞ IN JAW L, SMOOTH

FLAT NOSE PLIER, ESD-SAFE, ¾ IN MAX JAW OPENING, 5¼ IN OVERALL L, ⅞ IN JAW L, SMOOTH

KNIPEX

FLAT NOSE PLIER, ESD-SAFE, ¾ IN MAX JAW OPENING, 5¼ IN OVERALL L, ⅞ IN JAW L, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT NOSE PLIER, ESD-SAFE, ¾ IN MAX JAW OPENING, 5¼ IN OVERALL L, ⅞ IN JAW L, SMOOTH

FLAT NOSE PLIER, ESD-SAFE, ¾ IN MAX JAW OPENING, 5¼ IN OVERALL L, ⅞ IN JAW L, SMOOTH

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10N885
  • Mfr. Model # 35 12 135 G
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This flat-nose pliers has a length of 5¼ inches and is not insulated. The handle is multicoloured with an ergonomic style/type. It features smooth gripping surfaces and meets the standards for DIN ISO 9655. In addition, it is not non-sparking, and is not tether ready. This flat-nose pliers is designed for: bending, gripping, holding, ultra fine assembly work.

Technical Specs

  • ItemFlat-Nose Pliers
  • Nose ShapeFlat
  • ESD-SafeESD-Safe
  • Maximum Jaw Opening3/4 in
  • Tip Width5/64 in
  • Non-SparkingNot Non-Sparking
  • ApplicationBending, Gripping, Holding, Ultra Fine Assembly Work
  • Handle ColourMulticoloured
  • Includes Wire CutterWire Cutter Not Included
  • Jaw Opening TypeSpring Return
  • Jaw Width1/4 in
  • Plier MaterialSteel
  • Tether ReadyNot Tether Ready
  • Plier Type Flat-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 5 1/4 in
  • Jaw Length 7/8 in
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Features Smooth Gripping Surfaces
  • Handle Style Ergonomic
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Texture Smooth
  • Joint Type Solid
  • Standards DIN ISO 9655
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list