!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, LED, 183 LUMENS CID2 RECHARGEABLE YW

FLASHLIGHT, LED, 183 LUMENS CID2 RECHARGEABLE YW

PELICAN

FLASHLIGHT, LED, 183 LUMENS CID2 RECHARGEABLE YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, LED, 183 LUMENS CID2 RECHARGEABLE YW

FLASHLIGHT, LED, 183 LUMENS CID2 RECHARGEABLE YW

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $212.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC2460YW
  • Mfr. Model # 2460YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Product Details

This StealthLite series rechargeable safety-rated flashlight is made of plastic and is designed for industrial use. In addition, it includes charger base, charger cord. Plus it meets the standards for ANSI FL 1. It also has 4 nickel metal hydride batteries, and a limited lifetime warranty.

Technical Specs

  • ItemRechargeable Safety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries4
  • Beam PatternFlood
  • Body MaterialPlastic
  • Number of Light Output Modes1
  • Maximum Brightness183 lm
  • Weight with Batteries221 g
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, Class III, Div 2
  • IP RatingIPX7
  • SeriesStealthLite
  • Switch LocationBody
  • ApplicationIndustrial
  • Beam Intensity Levels8,050 cd
  • IncludesCharger Base, Charger Cord
  • Lens MaterialPolycarbonate
  • Maximum Run Time5 hr
  • Power SourceBattery
  • Run Time Levels5 hr
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 179 m
  • Run Time at Maximum Brightness 5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1.5 m
  • Intrinsically Safe No
  • Mount Type Freestanding
  • Special Operating Modes No Special Light Output
  • Switch Type Slide
  • Beam Distance Levels 179 m
  • Brightness Levels 183 lm
  • Lamp Life 100,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 7 in
  • Resistance Properties Waterproof
  • Standards ANSI FL 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list