!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 233 LUMENS, 293 M MAX. BEAM DISTANCE, CLIP

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 233 LUMENS, 293 M MAX. BEAM DISTANCE, CLIP

PELICAN

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 233 LUMENS, 293 M MAX. BEAM DISTANCE, CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 233 LUMENS, 293 M MAX. BEAM DISTANCE, CLIP

RIGHT-ANGLE SAFETY-RATED FLASHLIGHT, 233 LUMENS, 293 M MAX. BEAM DISTANCE, CLIP

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $255.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC3715YW
  • Mfr. Model # 3715YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.8 lbs

Product Details

3715 LED right angle flashlight. Yellow body. Features a built-in battery life indicator. Class 1, div. 1 groups C,D. IPX4 water resistance. Lumens high/low/flashing: 174/95/142, runtime high/low/flashing: 4 hr 45 min/8 hr 30 min/10 hr., beam distance high/low/flashing: 278/175/278 meters, peak beam intensity high/low/flashing: 19389/8051/18389 candela.

Technical Specs

  • ItemRight-Angle Safety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries4
  • Beam PatternFlood
  • Body MaterialABS
  • Number of Light Output Modes4
  • Maximum Brightness233 lm
  • Weight with Batteries14.4 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D
  • IP RatingIPX4
  • Series3715
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Intensity Levels220 cd, 8,775 cd, 21,440 cd
  • IncludesClip, Batteries
  • Lens MaterialPolycarbonate
  • Overall Length5 3/8 in
  • Run Time Levels4 hr, 7 hr, 31 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 293 m
  • Run Time at Maximum Brightness 4 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1.5 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Special Features Battery Indicator Light
  • Switch Location Body
  • Beam Distance Levels 30 m, 187 m, 293 m
  • Brightness Levels 31 lm, 113 lm, 233 lm
  • Lamp Life 10,000 hr
  • Maximum Run Time 7 hr
  • Power Source Battery
  • Standards ANSI, NEMA FL 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list