!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, LED, 55 LUMENS, 85 HR BATTERY, 60 M BEAM, 2 D BATTERIES, RED

HANDHELD FLASHLIGHT, LED, 55 LUMENS, 85 HR BATTERY, 60 M BEAM, 2 D BATTERIES, RED

ENERGIZER

HANDHELD FLASHLIGHT, LED, 55 LUMENS, 85 HR BATTERY, 60 M BEAM, 2 D BATTERIES, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
HANDHELD FLASHLIGHT, LED, 55 LUMENS, 85 HR BATTERY, 60 M BEAM, 2 D BATTERIES, RED

HANDHELD FLASHLIGHT, LED, 55 LUMENS, 85 HR BATTERY, 60 M BEAM, 2 D BATTERIES, RED

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVREVGP25S
  • Mfr. Model # EVGP25S
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

This general-purpose, handheld, LED flashlight features a red body and a push-button switch. It has 55 lumens, an 85 hour battery burn time, and a 60-metre beam distance. It has one light output mode and includes two D batteries.

Technical Specs

  • ItemFlashlight
  • Number of Batteries2
  • Body MaterialPlastic
  • Maximum Beam Distance60 m
  • Switch TypePush Button
  • Brightness Levels55 lm
  • Includes Batteries Yes
  • Body Colour Red
  • Lighting Technology LED
  • Maximum Brightness 55 lm
  • Application General Use
  • Power Source Battery
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories