!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, POLYSTINGER, LED, RECHARGEABLE

FLASHLIGHT, POLYSTINGER, LED, RECHARGEABLE

STREAMLIGHT

FLASHLIGHT, POLYSTINGER, LED, RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, POLYSTINGER, LED, RECHARGEABLE

FLASHLIGHT, POLYSTINGER, LED, RECHARGEABLE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT76163
  • Mfr. Model # 76163
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Product Details

PolyStinger LED: features a super bright c4 LED with four lighting modes: High, medium, low plus stroke, and a run time on high of up to 2 hours. Colour: Yellow. Constructed of super tough non-conductive polymer with a non-slip rubberized grip.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialNylon
  • Number of Light Output Modes4
  • Maximum Brightness485 lm
  • Weight with Batteries11.5 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIPX4
  • Special FeaturesCharging Indicator Light
  • Switch LocationHead
  • ApplicationIndustrial
  • Beam Intensity Levels7,000 cd, 14,000 cd, 28,000 cd
  • Brightness Levels120 lm, 240 lm, 485 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length8 1/8 in
  • Resistance PropertiesWater Resistant
  • StandardsAll Performance Claims Tested to ANSI/PLATO FL 1 2016 Standard, CEC Compliant, Meets Applicable European Community Directives
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 335 m
  • Run Time at Maximum Brightness 3 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 3 m
  • Intrinsically Safe No
  • Series PolyStinger
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 167 m, 237 m, 335 m
  • Body Diameter 1 1/4 in
  • Includes (2) Holders
  • Lens Material Polycarbonate
  • Maximum Run Time 7.5 hr
  • Power Source Battery
  • Run Time Levels 3 hr, 5.5 hr, 10 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list