Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This flashlight nylon and is designed for hazardous location. It features a battery indicator light. In addition, it includes rechargeable lithium-ion battery, three alkaline batteries, batteries. Plus it meets the standards for NFPA 1971-8.6 (2013). It also has four alkaline, lithium batteries, and a limited lifetime manufacturer's warranty.
Spécifications techniques
ItemFlashlight
Battery SizeAA
Number of Batteries4
Beam PatternSpot
Body MaterialNylon
Number of Light Output Modes3
Maximum Brightness250 lm
Weight with Batteries12.2 oz
Drop Rating2 m
IP RatingIP67
Special FeaturesBattery Indicator Light
ApplicationHazardous Location
Beam Intensity Levels14,000 cd, 50,000 cd
Brightness Levels60 lm, 250 lm
Lamp Life50,000 hr
Manufacturer Warranty LengthLimited Lifetime
Power SourceBattery
Run Time Levels3.75 hr, 5 hr, 15 hr
Battery ChemistryAlkaline, Lithium
Includes BatteriesYes
RechargeableYes
Body ColourOrange
Lighting TechnologyLED
Maximum Beam Distance447 m
Run Time at Maximum Brightness5 hr
Includes ChargerNo
Hazardous Location SpecificationClass I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G
Mount TypeClip
Switch TypePush Button
Beam Distance Levels447 m
Body Diameter2 3/8 in
IncludesRechargeable Lithium-Ion Battery, Three Alkaline Batteries
Lens MaterialPolycarbonate
Maximum Run Time5 hr
Resistance PropertiesImpact Resistant
StandardsNFPA 1971-8.6 (2013)
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Marchandises dangereuses
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca