!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYCHAIN FLASHLIGHT, LED, 10 LUMENS, 8 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

KEYCHAIN FLASHLIGHT, LED, 10 LUMENS, 8 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

STREAMLIGHT

KEYCHAIN FLASHLIGHT, LED, 10 LUMENS, 8 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
KEYCHAIN FLASHLIGHT, LED, 10 LUMENS, 8 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

KEYCHAIN FLASHLIGHT, LED, 10 LUMENS, 8 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK

STREAMLIGHT

Clearance Price :
$4.53 / EACH

Your Price : $18.12 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT73001
  • Mfr. Model # 73001
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.05 lbs

Product Details

This Nano Light series keychain flashlight is made of aluminum and is designed for automotive, general use, fire and rescue, gift, hardware/tool, industrial, law enforcement, premium, sporting goods. In addition, it includes snap hook. Plus it meets the standards for Applicable European Community Directives. It also has four alkaline batteries, and a limited lifetime warranty.

Technical Specs

  • ItemKeychain Flashlight
  • Battery SizeLR41
  • Number of Batteries4
  • Beam PatternFlood
  • Body MaterialAluminum
  • Number of Light Output Modes1
  • Maximum Brightness10 lm
  • Weight with Batteries0.4 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Mount TypeSnap Clip
  • Special Operating ModesNo Special Light Output
  • Switch TypeTwist
  • Body Diameter3/8 in
  • IncludesSnap Hook
  • Lens MaterialPolycarbonate
  • Maximum Run Time8 hr
  • Power SourceBattery
  • Run Time Levels8 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance Not Rated
  • Run Time at Maximum Brightness 8 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Hazardous Location Specification Not Rated
  • Series Nano Light
  • Switch Location Head
  • Application Automotive, General Use, Fire and Rescue, Gift, Hardware/Tool, Industrial, Law Enforcement, Premium, Sporting Goods
  • Brightness Levels 10 lm
  • Lamp Life 100,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 1 1/2 in
  • Resistance Properties Waterproof
  • Standards Meets Applicable European Community Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list