!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED FLASHLIGHT, 200 LUMENS, 6 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

SAFETY-RATED FLASHLIGHT, 200 LUMENS, 6 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

STREAMLIGHT

SAFETY-RATED FLASHLIGHT, 200 LUMENS, 6 HOUR RUN TIME AT MAX. BRIGHTNESS, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED FLASHLIGHT, 200 LUMENS, 6 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

SAFETY-RATED FLASHLIGHT, 200 LUMENS, 6 HOUR RUN TIME AT MAX. BRIGHTNESS, LED

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT68602
  • Mfr. Model # 68602
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.55 lbs

Product Details

Flashlight features a 1 watt, 100,000 hour Luxeon star LED, 4 hours continuous run time at full intensity, 2 hours of additional usage with declining useable light, non-conductive shock resistant waterproof polymer construction, rubber booted push button

Technical Specs

  • ItemSafety-Rated Flashlight
  • Battery SizeAA
  • Number of Batteries4
  • Beam PatternSpot
  • Body MaterialPolymer
  • Number of Light Output Modes1
  • Maximum Brightness200 lm
  • Weight with Batteries7.6 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group C, D, Class I, Div 2, Group A, B, C, D, Class II, Div 1, Group F, G, Class III, Div 1
  • IP RatingIP67
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels219 m
  • Body Diameter1 1/2 in
  • Includes(4) AA Batteries
  • Lens MaterialPolycarbonate
  • Maximum Run Time6 hr
  • Power SourceBattery
  • Run Time Levels6 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 219 m
  • Run Time at Maximum Brightness 6 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • Intrinsically Safe Yes
  • Series ProPolymer
  • Switch Location Tail
  • Application Automotive, Consumer, Fire and Rescue, Hardware/Tool, Industrial, Occupational Safety, Sporting Goods
  • Beam Intensity Levels 12,000 cd
  • Brightness Levels 200 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 7 in
  • Resistance Properties Corrosion-proof, Impact Resistant, Waterproof
  • Standards Exia, Temperature Code T4
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list