The L1 LED mini light provides up to 50,000 hours of usage. Uses 4 LR 44 1.5V alkaline coin cells (included) for up to 100 hours of batter life. Includes neck lanyard. Peak beam candlepower 6,000. Water-resistant. Class 1, Division 1, approved. Yellow.
Technical Specs
ItemFlashlight
Battery SizeLR44
Number of Batteries4
Body ColourYellow
Lighting TechnologyLED
Maximum Brightness12 lm
Drop Rating1.5 m
Switch LocationTail
Beam Distance Levels17 m
Brightness Levels12 lm
Lamp Life100,000 hr
Manufacturer Warranty LengthLifetime
Overall Length2 2/3 in
StandardsClass I, Division 2 Class II, Division 2 Class I, Division 1, FL1
Battery ChemistryAlkaline
Includes BatteriesYes
RechargeableNo
Body MaterialPolycarbonate
Maximum Beam Distance17 m
Weight with Batteries9 oz
IP RatingIPX4
Switch TypePush Button
Beam Intensity Levels70 cd
IncludesBatteries, Lanyard
Lens MaterialPolycarbonate
Maximum Run Time4 hr 15 min
Resistance PropertiesChemical Resistant, Corrosion Resistant, Water Resistant
Country of OriginUnited States
(subject to change)