EXTENDED INSPECTION LIGHT, 115 LM, 7.5 HR MAX RUN TIME, 77 M MAX BEAM DISTANCE, HIGH
EXTENDED INSPECTION LIGHT, 115 LM, 7.5 HR MAX RUN TIME, 77 M MAX BEAM DISTANCE, HIGH
STREAMLIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Features a 1 watt super high flux Luxeon star 50,000 hour LED. Features include a shock resistant lightweight aluminum construction with a knurled grip, push button tail cap for on/off operation and a pocket clip. Includes a black nylon holster and 2 AA a
Technical Specs
Item Extended Inspection Light
Battery Size AA
Number of Batteries 2
Beam Pattern Spot
Body Material Aluminum
Number of Light Output Modes 1
Maximum Brightness 115 lm
Weight with Batteries 6.1 oz
Beam Focus Fixed
Drop Rating 1 m
Mount Type Magnet
Special Features Magnetic Hands Free Holder
Switch Location Tail
Application Automotive, Consumer, Fire and Rescue, Industrial, Military, Outdoor, Premium Professional Light - Law Enforcement
Body Diameter 3/4 in
Includes Magnetic Clip Holder
Lens Material Polycarbonate
Maximum Run Time 7.5 hr
Power Source Battery
Run Time Levels 7.5 hr
Battery Chemistry Alkaline
Includes Batteries Yes
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 77 m
Run Time at Maximum Brightness 7.5 hr
Beam Colour White
Includes Secondary Light No
IP Rating IPX4
Series Jr. Reach
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 77 m
Brightness Levels 115 lm
Lamp Life 50,000 hr
Manufacturer Warranty Length Limited Lifetime
Overall Length 20 in
Resistance Properties Impact Resistant
Standards CE Certified
Country of Origin China
(subject to change)
Related Products
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.53
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.40
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.82
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.09
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.15
/ EACH
ENERGIZER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.65
/ PACKAGE