!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT, CORDLESS, 18V, 0.6 AH, NICKEL METAL HYDRIDE BATTERY, 4 POSITION HEAD

FLASHLIGHT, CORDLESS, 18V, 0.6 AH, NICKEL METAL HYDRIDE BATTERY, 4 POSITION HEAD

MAKITA

FLASHLIGHT, CORDLESS, 18V, 0.6 AH, NICKEL METAL HYDRIDE BATTERY, 4 POSITION HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, CORDLESS, 18V, 0.6 AH, NICKEL METAL HYDRIDE BATTERY, 4 POSITION HEAD

FLASHLIGHT, CORDLESS, 18V, 0.6 AH, NICKEL METAL HYDRIDE BATTERY, 4 POSITION HEAD

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTML180
  • Mfr. Model # ML180
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

This cordless flashlight operates on an 18V nickel metal hydride battery of 0.6 Ah capacity. It has a four-position adjustable head, fixed focus, xenon lamp, push button switch, and single output mode. The flashlight includes two bulbs and has an 11⅝-inch length.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery Platform18V Ni-Cd/Ni-MH
  • Cordless Tool Kit Contents(1) Bare Tool
  • Battery Included / Bare ToolBare Tool
  • FocusFixed
  • Lamp TypeXenon
  • Replacement LampsA-90261
  • Tool Length11 5/8 in
  • Product Type Flashlight
  • Light Output Mode Single
  • Voltage 18V
  • Features 4 Position Adjustable Head
  • Includes (2) Flashlight Bulb
  • Power Source Battery Powered
  • Switch Type Push Button
  • Water Penetration Rating Not Rated
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories