FLAP DSC 4-1/2X7/8 R822 60-X
FLAP DSC 4-1/2X7/8 R822 60-X
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Charger flap disc is a high performance zirconia alumina abrasive. Aggressive cut and long life (type 29). Size 4-1/2 inches x 7/8 inches, grit is 60.
Technical Specs
- ItemArbour Mount Flap Disc
- Abrasive MaterialZirconia Aluminum Oxide
- Backing Plate MaterialFibreglass, Resin
- Connector TypeUnthreaded Hole
- Overall Diameter4 1/2 in
- Backing MaterialFibreglass
- Grit60
- ColourBlue
- Abrasive Type Coated
- Grade Medium
- Connector Size 7/8 in
- Flap Disc Type Type 29
- Series R822
- Backing Weight X
- Maximum Operating Speed 13,000 RPM
- Features Longer Abrasive Flaps, Performance Coated
Alternate Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.57
/ EACH
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.28
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.68
/ EACH