!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Flap Disc Type ?
Overall Diameter
Connector Type
Connector Size
Density Rating
Backing Plate Material
Abrasive Material
Grade
Grit
Abrasive Type
Coating Coverage ?
Series
Maximum Operating Speed
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Flap Discs

Flap discs attach to angle grinders to smooth welds, clean surfaces, deburr, blend, and finish metal. Overlapping abrasive flaps are attached to a backing plate to provide a stable base. As the abrasive and backing material wear away, new abrasive is exposed to prolong the usable lifespan. Flap discs are more flexible than grinding discs, so they're less aggressive and produce a smoother finish.

https://catalogue.grainger.ca/?hybris=true

 545  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • FLAP DISC, T27, TYPE 29, 5 IN X ⅞ IN, 40 GRIT
  • Item # WLT15R504
  • Mfr. Model # 15R504
  • EHC: EHC :
  • Flexsteel flap disc has a 7/8 inch threaded arbour for quick and easy disc changes. Removes welds and finishes surfaces in just one step, cutting your grinding/finishing cost and reducing downtime.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1373
  • WALTER SURFACE TECHNOLOGIES
  • FLAP DISC, TYPE 27, 4½ IN X ⅞ IN, ZIRCONIA ALUMINA, 60 GRIT
  • Item # WLT15R456
  • Mfr. Model # 15R456
  • EHC: EHC :
  • Enduro-Flex stainless flap disc. Remove welds and finish surfaces in one step. For use on steel and stainless steel. 4-1/2in diameter, 7/8 arbor, 60 grit, 13,300 RPM.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1373
  • WALTER SURFACE TECHNOLOGIES
  • FLAP DISC, TYPE 27, 6 IN X ⅝"-11 THREAD, ZIRCONIA ALUMINA, 40 GRIT, ECO-TRIM BK
  • Item # WLT06B604
  • Mfr. Model # 06B604
  • EHC: EHC :
  • Endur-Flex for steel with 5/8 inch-11 threaded hub has an ultra-resistant built-in threaded arbour for quick and easy disc changes. Removes welds and finishes surfaces in just one step, cutting your grinding/ finishing cost and reducing downtime.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1373
  • WALTER SURFACE TECHNOLOGIES
  • FLAP DISC, TYPE 27, 5 IN X ⅝"-11 THREAD, ZIRCONIA ALUMINA, 40 GRIT, ECO-TRIM BK
  • Item # WLT06B504
  • Mfr. Model # 06B504
  • EHC: EHC :
  • Endur-Flex for steel with 5/8 inch-11 threaded hub has an ultra-resistant built-in threaded arbour for quick and easy disc changes. Removes welds and finishes surfaces in just one step, cutting your grinding/ finishing cost and reducing downtime.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1373
  • WALTER SURFACE TECHNOLOGIES
  • FLAP DISC, TYPE 27, 4½ IN X ⅝"-11 THREAD, ZIRCONIA ALUMINA, 40 GRIT
  • Item # WLT06B454
  • Mfr. Model # 06B454
  • EHC: EHC :
  • Endur-Flex for steel with 5/8 inch-11 threaded hub has an ultra-resistant built-in threaded arbour for quick and easy disc changes. Removes welds and finishes surfaces in just one step, cutting your grinding/ finishing cost and reducing downtime.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1373
  • WALTER SURFACE TECHNOLOGIES
  • FLAPDISC ENDURO-FLEX STAINLESS 5" GR60
  • Item # WLT06F506
  • Mfr. Model # 06F506
  • EHC: EHC :
  • Enduro-Flex for stainless steel with 5/8 inch-11 threaded hub has a superior performance on all heat sensitive metals. Consistent finish without any discoloration and may also be used on carbon steel and non-ferrous metals.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1373
  • WALTER SURFACE TECHNOLOGIES
  • FLAP DISC, TYPE 27, 4½ IN X ⅝"-11 THREAD, ZIRCONIA ALUMINA, 60 GRIT
  • Item # WLT06B456
  • Mfr. Model # 06B456
  • EHC: EHC :
  • Endur-Flex for steel with 5/8 inch-11 threaded hub has an ultra-resistant built-in threaded arbour for quick and easy disc changes. Removes welds and finishes surfaces in just one step, cutting your grinding/ finishing cost and reducing downtime.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1373
  • WALTER SURFACE TECHNOLOGIES
  • FLAP DISC, TYPE 27, 4½ IN X ⅝"-11 THREAD, ZIRCONIA ALUMINA, 80 GRIT
  • Item # WLT06B458
  • Mfr. Model # 06B458
  • EHC: EHC :
  • Endur-Flex for steel with 5/8 inch-11 threaded hub has an ultra-resistant built-in threaded arbour for quick and easy disc changes. Removes welds and finishes surfaces in just one step, cutting your grinding/ finishing cost and reducing downtime.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1373
  • NORTON
  • FLAP SANDING DISC, SERIES R828, TYPE 29,, 60 GRIT, 5 X 7/8 INARBOUR, ZIRC/AL, METAL
  • Item # NRN20002
  • Mfr. Model # 66254420002
  • EHC: EHC :
  • This series MetalR828 Type 29 metal flap sanding disc is designed for use on stainless steel, cast iron, brass, and non-metals. Measuring 5 x 7/8 inches arbour size, this metal disc has 60 grit zirconia alumina abrasive grain and a maximum RPM of 12,000.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1370
  • WALTER SURFACE TECHNOLOGIES
  • ENDURO-FLEX TYPE 27 6"X7/8" GRIT 40
  • Item # WLT15R604
  • Mfr. Model # 15R604
  • EHC: EHC :
  • Flap Disc, Disc Type 27, Disc Dia. 6 In., Grit 40, Abrasive Type Coated, Grade Coarse, Mounting Size 7/8 In., Abrasive Material Zirconium, Series ENDURO-FLEX, Backing Material Eco-Trim, Max. RPM 10,200, Packaged In Box

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1372
  • WALTER SURFACE TECHNOLOGIES
  • FLAPDISC ENDURO-FLEX STAINLESS 5" GR80
  • Item # WLT06F508
  • Mfr. Model # 06F508
  • EHC: EHC :
  • Enduro-Flex for stainless steel with 5/8 inch.-11 threaded hub has a superior performance on all heat sensitive metals. Consistent finish without any discoloration and may also be used on carbon steel and non-ferrous metals.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1373
  • WALTER SURFACE TECHNOLOGIES
  • ENDURO-FLEX TYPE 27 5" GRIT 60
  • Item # WLT15R506
  • Mfr. Model # 15R506
  • EHC: EHC :
  • Flexsteel flap disc has a 7/8 inch threaded arbour for quick and easy disc changes. Removes welds and finishes surfaces in just one step, cutting your grinding/finishing cost and reducing downtime.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1373
  • WALTER SURFACE TECHNOLOGIES
  • FLAP DISC, TYPE 27, 4½ IN X ⅞ IN, ALUMINUM OXIDE, 40 GRIT, ECO-TRIM BK
  • Item # WLT15Q454
  • Mfr. Model # 15Q454
  • EHC: EHC :
  • Enduro-Flex stainless flap disc with the eco-trim backing. Iron, sulphur and chlorine free. Remove welds and finish surfaces in one step. Eco-trim backing is made from natural plant fibers and can be trimmed as necessary. 4-1/2 inches diameter, 7/8 inch arbor, 40 grit, 13,300 RPM.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1373
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list