!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIXED BLADE KNIFE, SERRATED, 10½ IN OVERALL L, STAINLESS STEEL, PLASTIC, INCLUDES SHEATH

FIXED BLADE KNIFE, SERRATED, 10½ IN OVERALL L, STAINLESS STEEL, PLASTIC, INCLUDES SHEATH

GERBER

FIXED BLADE KNIFE, SERRATED, 10½ IN OVERALL L, STAINLESS STEEL, PLASTIC, INCLUDES SHEATH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIXED BLADE KNIFE, SERRATED, 10½ IN OVERALL L, STAINLESS STEEL, PLASTIC, INCLUDES SHEATH

FIXED BLADE KNIFE, SERRATED, 10½ IN OVERALL L, STAINLESS STEEL, PLASTIC, INCLUDES SHEATH

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $319.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2EVG8
  • Mfr. Model # 22-41629
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 337
  • Shipping Weight 1.84 lbs

Product Details

This fixed blade knife has a length of 10½ inch. The plastic handle is black and has a textured style/type. It features grooves, lashing holes. In addition, it is made of stainless steel, plus it is not non-sparking, with a glass-filled nylon grip. This fixed blade knife is designed for: multipurpose use, and includes kydex sheath with two leg straps.

Technical Specs

  • ItemFixed Blade Knife
  • Blade Length4 3/4 in
  • Blade ShapeDrop Point
  • Grip MaterialGlass-Filled Nylon
  • Handle MaterialPlastic
  • IncludesKydex Sheath with Two Leg Straps
  • Material ApplicationMultipurpose
  • Overall Length10 1/2 in
  • Grip TypeRubberized
  • Blade Edge Type Serrated
  • Blade Material Stainless Steel
  • Features Grooves, Lashing Holes
  • Handle Colour Black
  • Handle Style Textured
  • Includes Sheath Sheath Included
  • Non-Sparking Not Non-Sparking
  • Sheath Material Kydex
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list