FITTING BRUSH, STRAIGHT HANDLE, STAINLESS STEEL BRISTLE, SILVER, 0.75 IN BRUSH DIAMETER, ABS
FITTING BRUSH, STRAIGHT HANDLE, STAINLESS STEEL BRISTLE, SILVER, 0.75 IN BRUSH DIAMETER, ABS
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fitting brush is made of abs, is not colour coded, along with stainless steel bristles, and is resistant to acid, chemicals, and temperatures. It also features clean tube. Plus it is for use with the following applications: tubes. This fitting brush has stiff bristles, plus it has a one-inch brush length.
Technical Specs
Item Fitting Brush
Bristle Material Stainless Steel
Brush Diameter 0.75 in
Handle Length 3 1/4 in
Chemical Resistant Chemical Resistant
Application Tubes
Bristle Length 3/4 in
Features Clean Tube
Handle Colour Tan
Temperature Resistant Temperature Resistant
Handle Style Straight
Handle Material ABS
Brush Length 1 in
Bristle Colour Silver
Acid Resistant Acid Resistant
Bristle Firmness Stiff
Colour Coding System Not Colour Coded
Grip Material Plastic
Overall Length 6 1/2 in
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.86
/ EACH