Product ITEM is unavailable. See products from the same category below.
Pipe & Tube Brushes
Pipe and tube brushes clean the inside and outside of pipe and tubing. These versatile brushes also scrub, debur, and clean inside hard-to-reach elbows, tees, valves, drains, machined cylinders, smooth and threaded blind holes, and gun barrels. Colour-coded brushes are available to promote safe handling practices and minimize the risk of cross-contamination between work zones.
This double stem, double spiral, power-fitting tube brush has an overall length of four inches, a brush length of 1 1/2 inches, and a 1/4-inch diameter. Made from a galvanized material, this short handle is a twisted wire style and is 2 1/2 inches in length. The stem has a diameter of 0.08 inches. The bristles are made from carbon steel wire and have a fill diameter of 0.005 inches. This power fitting tube can be used as a hand tool, mounted in a drill press, or on a portable power tool.
This double stem, double spiral, power-fitting tube brush has an overall length of four inches, a brush length of 1 1/2 inches, and a 1/4-inch diameter. Made from a galvanized material, this short handle is a twisted wire style and is 2 1/2 inches in length. The stem has a diameter of 0.08 inches. The bristles are made from carbon steel wire and have a fill diameter of 0.005 inches. This power fitting tube can be used as a hand tool, mounted in a drill press, or on a portable power tool.
This single stem, single spiral tube brush has an overall length of eight inches, a brush length of two inches, and a 1/2-inch diameter. The twisted wire with a loop handle is made from galvanized steel. The twisted stem has a 0.120-inch diameter. The bristles are made from brass and have a 0.005-inch fill diameter. This twisted wire tube brush is suitable for cleaning out small tubes, drill holes, or other small confined spaces.
This single stem, single spiral tube brush has an overall length of eight inches, a brush length of two inches, and a 1/2-inch diameter. The twisted wire with a loop handle is made from galvanized steel. The twisted stem has a 0.120-inch diameter. The bristles are made from brass and have a 0.005-inch fill diameter. This twisted wire tube brush is suitable for cleaning out small tubes, drill holes, or other small confined spaces.
This single stem, single spiral tube brush has an overall length of seven inches, a brush length of 1 1/2 inches, and a 1/4-inch diameter. The twisted wire with a loop handle is made from galvanized steel. The twisted stem has a 0.88-inch diameter. The bristles are made from brass and have a 0.003-inch fill diameter. This twisted wire tube brush is suitable for cleaning out small tubes, drill holes, or other small confined spaces.
This single stem, single spiral tube brush has an overall length of seven inches, a brush length of 1 1/2 inches, and a 1/4-inch diameter. The twisted wire with a loop handle is made from galvanized steel. The twisted stem has a 0.88-inch diameter. The bristles are made from brass and have a 0.003-inch fill diameter. This twisted wire tube brush is suitable for cleaning out small tubes, drill holes, or other small confined spaces.
This single stem, single spiral tube brush has an overall length of eight inches, a brush length of two inches, and a 3/8-inch diameter. The twisted wire with a loop handle is made from galvanized steel. The twisted stem has a 0.120-inch diameter. The bristles are made from brass and have a 0.005-inch fill diameter. This twisted wire tube brush is suitable for cleaning out small tubes, drill holes, or other small confined spaces.
This single stem, single spiral tube brush has an overall length of eight inches, a brush length of two inches, and a 3/8-inch diameter. The twisted wire with a loop handle is made from galvanized steel. The twisted stem has a 0.120-inch diameter. The bristles are made from brass and have a 0.005-inch fill diameter. This twisted wire tube brush is suitable for cleaning out small tubes, drill holes, or other small confined spaces.
This fitting brush is made of abs, is not colour coded, along with stainless steel bristles, and is resistant to acid, chemicals, and temperatures. It also features clean tube. Plus it is for use with the following applications: tubes. This fitting brush has stiff bristles, plus it has a one-inch brush length.
This fitting brush is made of abs, is not colour coded, along with stainless steel bristles, and is resistant to acid, chemicals, and temperatures. It also features clean tube. Plus it is for use with the following applications: tubes. This fitting brush has stiff bristles, plus it has a one-inch brush length.
This tube brush has an overall length of 12 inches, a brush length of 4 1/2 inches, and a one-inch diameter. The short handle is a twisted wire with a loop style and is made from galvanized material. The twisted stem has a diameter of 0.172 inches. The black-coloured bristles are made from nylon and have a fill diameter of 0.014 inches. This tube brush is designed for cleaning out small tubes, drill holes, or other small, confined spaces.
This tube brush has an overall length of 12 inches, a brush length of 4 1/2 inches, and a one-inch diameter. The short handle is a twisted wire with a loop style and is made from galvanized material. The twisted stem has a diameter of 0.172 inches. The black-coloured bristles are made from nylon and have a fill diameter of 0.014 inches. This tube brush is designed for cleaning out small tubes, drill holes, or other small, confined spaces.
This single stem, single spiral tube brush has an overall length of 10 inches, a brush length of three inches, and a one-inch diameter. The twisted wire with a loop handle is made from galvanized steel. The twisted stem has a 0.172-inch diameter. The bristles are made from brass and have a 0.005-inch fill diameter. This twisted wire tube brush is suitable for cleaning out small tubes, drill holes, or other small confined spaces.
This single stem, single spiral tube brush has an overall length of 10 inches, a brush length of three inches, and a one-inch diameter. The twisted wire with a loop handle is made from galvanized steel. The twisted stem has a 0.172-inch diameter. The bristles are made from brass and have a 0.005-inch fill diameter. This twisted wire tube brush is suitable for cleaning out small tubes, drill holes, or other small confined spaces.
This single stem, single spiral tube brush has an overall length of nine inches, a brush length of 2 1/2 inches, and a 5/8-inch diameter. The twisted wire with a loop handle is made from galvanized steel. The twisted stem has a 0.150-inch diameter. The bristles are made from brass and have a 0.005-inch fill diameter. This twisted wire tube brush is suitable for cleaning out small tubes, drill holes, or other small confined spaces.
This single stem, single spiral tube brush has an overall length of nine inches, a brush length of 2 1/2 inches, and a 5/8-inch diameter. The twisted wire with a loop handle is made from galvanized steel. The twisted stem has a 0.150-inch diameter. The bristles are made from brass and have a 0.005-inch fill diameter. This twisted wire tube brush is suitable for cleaning out small tubes, drill holes, or other small confined spaces.
This pipe brush is made of polypropylene, is colour coded, along with having nylon bristles. It also features single spiral and single stem. Plus it is for use with the following applications: food industry. This pipe brush has a five-inch brush length.
This pipe brush is made of polypropylene, is colour coded, along with having nylon bristles. It also features single spiral and single stem. Plus it is for use with the following applications: food industry. This pipe brush has a five-inch brush length.
This tube brush has an overall length of 12 inches, a brush length of 4 1/2 inches, and a 1/2-inch diameter. The short handle is a twisted wire with a loop style and is made from galvanized material. The twisted stem has a diameter of 0.12 inches. The black-coloured bristles are made from nylon and have a fill diameter of 0.014 inches. This tube brush is designed for cleaning out small tubes, drill holes, or other small, confined spaces.
This tube brush has an overall length of 12 inches, a brush length of 4 1/2 inches, and a 1/2-inch diameter. The short handle is a twisted wire with a loop style and is made from galvanized material. The twisted stem has a diameter of 0.12 inches. The black-coloured bristles are made from nylon and have a fill diameter of 0.014 inches. This tube brush is designed for cleaning out small tubes, drill holes, or other small, confined spaces.
This tube brush has an overall length of 6 1/4 inches, a brush length of 4 1/2 inches, and a 1/4-inch diameter. The short handle is a twisted wire with a loop style and is made from galvanized material. The twisted stem has a diameter of 0.088 inches. The black-coloured bristles are made from nylon and have a fill diameter of 0.010 inches. This tube brush is designed for cleaning out small tubes, drill holes, or other small, confined spaces.
This tube brush has an overall length of 6 1/4 inches, a brush length of 4 1/2 inches, and a 1/4-inch diameter. The short handle is a twisted wire with a loop style and is made from galvanized material. The twisted stem has a diameter of 0.088 inches. The black-coloured bristles are made from nylon and have a fill diameter of 0.010 inches. This tube brush is designed for cleaning out small tubes, drill holes, or other small, confined spaces.
This double stem, double spiral, power-fitting tube brush has an overall length of five inches, a brush length of 2 1/2 inches, and a 3/4-inch diameter. Made from a galvanized material, this short handle is a twisted wire style and is three inches in length. The stem has a diameter of 0.15 inches. The bristles are made from carbon steel wire and have a fill diameter of 0.006 inches. This power fitting tube can be used as a hand tool, mounted in a drill press, or on a portable power tool.
This double stem, double spiral, power-fitting tube brush has an overall length of five inches, a brush length of 2 1/2 inches, and a 3/4-inch diameter. Made from a galvanized material, this short handle is a twisted wire style and is three inches in length. The stem has a diameter of 0.15 inches. The bristles are made from carbon steel wire and have a fill diameter of 0.006 inches. This power fitting tube can be used as a hand tool, mounted in a drill press, or on a portable power tool.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.