!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE BRUSH, TWISTED WIRE, BLK BRISTLES, 12 IN OAL/4 1/2 IN BRUSH L/1 IN DIA, NYLON/GALVANIZED

TUBE BRUSH, TWISTED WIRE, BLK BRISTLES, 12 IN OAL/4 1/2 IN BRUSH L/1 IN DIA, NYLON/GALVANIZED

FELTON BRUSH

TUBE BRUSH, TWISTED WIRE, BLK BRISTLES, 12 IN OAL/4 1/2 IN BRUSH L/1 IN DIA, NYLON/GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE BRUSH, TWISTED WIRE, BLK BRISTLES, 12 IN OAL/4 1/2 IN BRUSH L/1 IN DIA, NYLON/GALVANIZED

TUBE BRUSH, TWISTED WIRE, BLK BRISTLES, 12 IN OAL/4 1/2 IN BRUSH L/1 IN DIA, NYLON/GALVANIZED

FELTON BRUSH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLTT615
  • Mfr. Model # T615
  • UNSPSC # 27113001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This tube brush has an overall length of 12 inches, a brush length of 4 1/2 inches, and a one-inch diameter. The short handle is a twisted wire with a loop style and is made from galvanized material. The twisted stem has a diameter of 0.172 inches. The black-coloured bristles are made from nylon and have a fill diameter of 0.014 inches. This tube brush is designed for cleaning out small tubes, drill holes, or other small, confined spaces.

Technical Specs

  • ItemTube Brush
  • Handle MaterialGalvanized
  • Brush Length4 1/2 in
  • Bristle ColourBlack
  • Handle ColourSilver
  • Bristle Material Nylon
  • Brush Diameter 1 in
  • Handle Length 5 1/2 in
  • Application Drill holes, Small Tubes Cleaning
  • Overall Length 12 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list