!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FILM TAPE, ½ IN X 5 YARD, 2.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 ° TO 500 ° F

FILM TAPE, ½ IN X 5 YARD, 2.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 ° TO 500 ° F

TAPECASE

FILM TAPE, ½ IN X 5 YARD, 2.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 °  TO 500 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, ½ IN X 5 YARD, 2.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 ° TO 500 ° F

FILM TAPE, ½ IN X 5 YARD, 2.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 ° TO 500 ° F

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C590
  • Mfr. Model # 15C590
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This one-pack of B series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of -40 Degrees to 500 Degrees F, and a thickness of 2.5 mil.

Technical Specs

  • ItemFilm Tape
  • Imperial Tape Length5 yd
  • Metric Tape Length4.6 m
  • Tape BrandTapeCase
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature500 Degrees F
  • Product FormContinuous Roll
  • Surface CompatibilityMetal
  • Tape Backing MaterialPolyimide Film
  • Tape TypeHigh-Temperature Film Masking Tape
  • Tape Backing ConstructionFilm
  • Tape Tensile Strength30 lb/in
  • Tape AdhesiveSilicone
  • Tape ShapeContinuous Roll
  • Tape Thickness 2.5 mil
  • Imperial Tape Width 1/2 in
  • Metric Tape Width 12.7 mm
  • Common Industry Assembly & Manufacturing, Electronics, General Maintenance & Repair
  • Minimum Tape Performance Temperature -40 Degrees F
  • Tape Adhesive Format Single-Sided
  • Series B series
  • Tape Adhesive Material Silicone
  • Adhesion to Steel 25 oz/in
  • Tape Sub-Type High-Temperature Polyimide Film Masking Tape
  • Tape Colour Brown
  • Brand and Series Tapecase B series
  • Tape Adhesive Strength 25 oz/in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list