!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Tape Sub-Type
Tape Colour
Imperial Tape Width
Imperial Tape Length
Tape Thickness
Series
Maximum Tape Performance Temperature
Minimum Tape Performance Temperature
Tape Backing Material
Tape Adhesive Material
Environment
Adhesion to Steel
Tape Tensile Strength
Brand and Series
Specifications Met
Metric Tape Width
Metric Tape Length

High-Temperature Film Masking Tape

These continuous rolls of film masking tape resist high temperatures and conform to uneven surfaces. Polyester-backed film masking tape is flexible with thermal and chemical resistance. Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. Self-fusing vinyl tape is nonadhesive and holds in place by fusing together when wrapped around itself. Film masking tape is used in powder coating, masking metal surfaces, solder masking, and hard chrome plating.

https://catalogue.grainger.ca/?hybris=true

42 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • 3M
  • FILM TAPE, 2 IN X 10 YARD, 2.4 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, 40 ° TO 400 ° F
  • Item # WWG45K154
  • Mfr. Model # 8901
  • EHC: EHC :
  • This 8901 film tape is blue and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, metalworking and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 26 lb/in with a temperature range of 40 Degrees to 400 Degrees F, and a thickness of 2.4 mil and is abrasion-resistant, chemical-resistant, thermal-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, ¾ IN X 36 YD, 3.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 ° TO 500 ° F
  • Item # WWG15C615
  • Mfr. Model # 15C615
  • EHC: EHC :
  • This one-pack of 2B Series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 50 lb/in with a temperature range of -40 Degrees to 500 Degrees F, and a thickness of 3.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • FILM TAPE, 4 IN X 72 YD, 3.2 MIL THICK, SILICONE ADHESIVE, INDOOR/OUTDOOR, UP TO 400 ° F
  • Item # WWG15C505
  • Mfr. Model # 8992
  • EHC: EHC :
  • This 8992 film tape is green and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 48 lb/in with a temperature range of 0 Degrees to 400 Degrees F, a thickness of 3.2 mil, and is abrasion/heat/shrink-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • FILM TAPE, ¾ IN X 18 YD, 3.2 MIL THICK, SILICONE ADHESIVE, INDOOR/OUTDOOR, UP TO 400 ° F
  • Item # WWG15C494
  • Mfr. Model # 8992
  • EHC: EHC :
  • This 8992 film tape is green and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 48 lb/in with a temperature range of 0 Degrees to 400 Degrees F, a thickness of 3.2 mil, and is abrasion/heat/shrink-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, 2 IN X 5 YD, 2.5 MIL THICK, ACRYLIC ADHESIVE, INDOOR/OUTDOOR, -20 ° TO 350 ° F
  • Item # WWG15C625
  • Mfr. Model # 15C625
  • EHC: EHC :
  • This one-pack of BA Series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of -20 Degrees to 350 Degrees F, and a thickness of 2.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, 2 IN X 5 YARD, 2.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 ° TO 500 ° F
  • Item # WWG15C593
  • Mfr. Model # 15C593
  • EHC: EHC :
  • This one-pack of B series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of -40 Degrees to 500 Degrees F, and a thickness of 2.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, ⅜ IN X 36 YD, 2.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 ° TO 500 ° F
  • Item # WWG15C545
  • Mfr. Model # 15C545
  • EHC: EHC :
  • This one-pack of B series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of -40 Degrees to 500 Degrees F, and a thickness of 2.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • FILM TAPE, 1½ IN X 72 YARD, 3.2 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, UP TO 400 ° F
  • Item # WWG15C499
  • Mfr. Model # 8992
  • EHC: EHC :
  • This 8992 film tape is green and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, metalworking and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 48 lb/in with a temperature range of 0 Degrees to 400 Degrees F, a thickness of 3.2 mil, and is abrasion/heat/shrink-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, 3 IN X 33 YARD, 3.94 MIL THICK, INDOOR, TC790, BLACK
  • Item # WWG15D682
  • Mfr. Model # 15D682
  • EHC: EHC :
  • This one-pack of TC790 film tape is black and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive. This high-temperature film masking tape is for indoor use and has a tensile strength of 11 lb/in, and a thickness of 3.94 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, 1 IN X 36 YD, 3.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 ° TO 500 ° F
  • Item # WWG15C616
  • Mfr. Model # 15C616
  • EHC: EHC :
  • This one-pack of 2B Series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 50 lb/in with a temperature range of -40 Degrees to 500 Degrees F, and a thickness of 3.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, 2 IN X 36 YD, 3.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 ° TO 500 ° F
  • Item # WWG15C617
  • Mfr. Model # 15C617
  • EHC: EHC :
  • This one-pack of 2B Series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 50 lb/in with a temperature range of -40 Degrees to 500 Degrees F, and a thickness of 3.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, ⅜ IN X 36 YARD, 2.5 MIL, ACRYLIC ADHESIVE, INDOOR/OUTDOOR, -20 ° TO 350 ° F
  • Item # WWG15C629
  • Mfr. Model # 15C629
  • EHC: EHC :
  • This one-pack of BA Series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of -20 Degrees to 350 Degrees F, and a thickness of 2.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, ¾ IN X 36 YARD, 2.5 MIL, ACRYLIC ADHESIVE, INDOOR/OUTDOOR, -20 ° TO 350 ° F
  • Item # WWG15C631
  • Mfr. Model # 15C631
  • EHC: EHC :
  • This one-pack of BA Series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of -20 Degrees to 350 Degrees F, and a thickness of 2.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, ½ IN X 36 YD, 3.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 ° TO 500 ° F
  • Item # WWG15C614
  • Mfr. Model # 15C614
  • EHC: EHC :
  • This one-pack of 2B Series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 50 lb/in with a temperature range of -40 Degrees to 500 Degrees F, and a thickness of 3.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, ¼ IN X 36 YARD, 2.5 MIL, ACRYLIC ADHESIVE, INDOOR/OUTDOOR, -20 ° TO 350 ° F
  • Item # WWG15C628
  • Mfr. Model # 15C628
  • EHC: EHC :
  • This one-pack of BA Series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 30 lb/in with a temperature range of -20 Degrees to 350 Degrees F, and a thickness of 2.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TAPECASE
  • FILM TAPE, ½ IN X 5 YARD, 3.5 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, -40 ° TO 500 ° F
  • Item # WWG15C606
  • Mfr. Model # 15C606
  • EHC: EHC :
  • This one-pack of 2B Series film tape is brown and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 50 lb/in with a temperature range of -40 Degrees to 500 Degrees F, and a thickness of 3.5 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list