FILM TAPE, 2 IN X 10 YARD, 2.4 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, 40 ° TO 400 ° F
FILM TAPE, 2 IN X 10 YARD, 2.4 MIL, SILICONE ADHESIVE, INDOOR/OUTDOOR, 40 ° TO 400 ° F
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 8901 film tape is blue and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, metalworking and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This high-temperature film masking tape is for use both indoors and outdoors, has a tensile strength of 26 lb/in with a temperature range of 40 Degrees to 400 Degrees F, and a thickness of 2.4 mil and is abrasion-resistant, chemical-resistant, thermal-resistant.
Technical Specs
Item Film Tape
Imperial Tape Length 10 yd
Metric Tape Length 9.1 m
Tape Brand 3M(TM)
Environment Indoor, Outdoor
Maximum Tape Performance Temperature 400 Degrees F
Product Form Continuous Roll
Surface Compatibility Metal
Tape Backing Material Polyester Film
Tape Type High-Temperature Film Masking Tape
Specifications Met ASTM
Tape Backing Construction Film
Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant, Thermal-Resistant
Brand and Series 3M 8901
Tape Adhesive Strength 29 oz/in
Tape Elongation 115%
Tape Thickness 2.4 mil
Imperial Tape Width 2 in
Metric Tape Width 50.8 mm
Common Industry Assembly & Manufacturing, Metalworking
Minimum Tape Performance Temperature 40 Degrees F
Tape Adhesive Format Single-Sided
Series 8901
Tape Adhesive Material Silicone
Adhesion to Steel 29 oz/in
Tape Sub-Type High-Temperature Polyester Film Masking Tape
Standards ASTM D3330, ASTM D3652, ASTM D3759
Tape Colour Blue
Tape Tensile Strength 26 lb/in
Tape Adhesive Silicone
Tape Shape Continuous Roll
Country of Origin United States
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.35
/ EACH