!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAP DISC, TYPE 29, 4½ IN X ⅞ IN, CERAMIC, 80 GRIT, FIBREGLASS BACKING, STANDARD DENSITY, BLAZE R980P

FLAP DISC, TYPE 29, 4½ IN X ⅞ IN, CERAMIC, 80 GRIT, FIBREGLASS BACKING, STANDARD DENSITY, BLAZE R980P

NORTON

FLAP DISC, TYPE 29, 4½ IN X ⅞ IN, CERAMIC, 80 GRIT, FIBREGLASS BACKING, STANDARD DENSITY, BLAZE R980P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAP DISC, TYPE 29, 4½ IN X ⅞ IN, CERAMIC, 80 GRIT, FIBREGLASS BACKING, STANDARD DENSITY, BLAZE R980P

FLAP DISC, TYPE 29, 4½ IN X ⅞ IN, CERAMIC, 80 GRIT, FIBREGLASS BACKING, STANDARD DENSITY, BLAZE R980P

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.26 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN83489
  • Mfr. Model # 66261183489
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Blaze flap disc. Type 29. Disc diameter 4-1/2 inches. Grit 80. Mounting size 7/8 inch. Abrasive material ceramic aluminum oxide. Backing material fiberglass. Maximum RPM 13,000. Series R980.

Technical Specs

  • ItemFlap Disc
  • Abrasive MaterialCeramic
  • Backing Plate MaterialFibreglass
  • Connector TypeUnthreaded Hole
  • Flap Disc TypeType 29
  • SeriesBlaze R980P
  • Backing WeightY
  • Maximum Operating Speed13,300 RPM
  • FeaturesPerformance Coated
  • Abrasive Type Coated
  • Grade Coarse
  • Connector Size 7/8 in
  • Density Rating Standard
  • Overall Diameter 4 1/2 in
  • Backing Material Polyester
  • Grit 80
  • Colour Orange
  • Resistance Properties Fray
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list