FLAP DISC, TYPE 29, 4½ IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, FIBREGLASS BACKING, HIGH DENSITY, HP
FLAP DISC, TYPE 29, 4½ IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, FIBREGLASS BACKING, HIGH DENSITY, HP
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Type 29 high performance flap disc. Zirconia grit with a premium abrasive cloth. Size 4-1/2 x 7/8, Grit 80
Technical Specs
- ItemFlap Disc
- Abrasive MaterialZirconia Aluminum Oxide
- Backing Plate MaterialFibreglass
- Connector TypeUnthreaded Hole
- Flap Disc TypeType 29
- SeriesHP
- Coating CoverageClosed
- Maximum Operating Speed13,300 RPM
- Abrasive Type Coated
- Grade Medium
- Connector Size 7/8 in
- Density Rating High
- Overall Diameter 4 1/2 in
- Backing Material Fibreglass
- Grit 80
- Country of Origin Canada
(subject to change)
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.92
/ EACH
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.28
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.26
/ EACH
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.28
/ EACH