FLAP DISC, TYPE 27, 4½ IN X ⅞ IN, CERAMIC, 40 GRIT, PLASTIC BACKING, STANDARD DENSITY, BLAZE R980P
FLAP DISC, TYPE 27, 4½ IN X ⅞ IN, CERAMIC, 40 GRIT, PLASTIC BACKING, STANDARD DENSITY, BLAZE R980P
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Blaze flap disc. Type 27. Disc diameter 4-1/2 inches. Grit 40. Mounting size 7/8 inch. Ceramic abrasive grain. Trimmable plastic packing material. Maximum RPM 13,000. Series R980P.
Technical Specs
- ItemFlap Disc
- Abrasive MaterialCeramic
- Backing Plate MaterialPlastic
- Connector TypeUnthreaded Hole
- Flap Disc TypeType 27
- SeriesBlaze R980P
- Backing WeightY
- Maximum Operating Speed13,300 RPM
- FeaturesPerformance Coated, Trimmable
- Abrasive Type Coated
- Grade Extra Coarse
- Connector Size 7/8 in
- Density Rating Standard
- Overall Diameter 4 1/2 in
- Backing Material Polyester
- Grit 40
- Colour Orange
- Resistance Properties Fray
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.58
/ EACH
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.83
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.07
/ EACH