TUBE AND PIPE BRUSH, NYLON BRISTLE, WHITE, 5 IN BRUSH DIAMETER, 4½ IN BRUSH L
TUBE AND PIPE BRUSH, NYLON BRISTLE, WHITE, 5 IN BRUSH DIAMETER, 4½ IN BRUSH L
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pipe and tube brush is made of stainless steel, is not colour coded, along with having nylon bristles. It also features single spiral and single stem. Plus it is for use with the following applications: food industry. This pipe and tube brush has a 4 1/2-inch brush length.
Technical Specs
Item Pipe and Tube Brush
Handle Material Stainless Steel
Brush Length 4 1/2 in
Bristle Colour White
Colour Coding System Not Colour Coded
Features Single Spiral, Single Stem
Bristle Material Nylon
Brush Diameter 5 in
Handle Length 3 1/2 in
Application Food Industry
FDA Compliant FDA Compliant
Overall Length 7 in
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.10
/ EACH
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.10
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$147.10
/ PKG