!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACEPIECE ASSEMBLY, S, HYCAR RUBBER/POLYURETHANE, BLACK, 6-POINT, NIOSH

FACEPIECE ASSEMBLY, S, HYCAR RUBBER/POLYURETHANE, BLACK, 6-POINT, NIOSH

MSA

FACEPIECE ASSEMBLY, S, HYCAR RUBBER/POLYURETHANE, BLACK, 6-POINT, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACEPIECE ASSEMBLY, S, HYCAR RUBBER/POLYURETHANE, BLACK, 6-POINT, NIOSH

FACEPIECE ASSEMBLY, S, HYCAR RUBBER/POLYURETHANE, BLACK, 6-POINT, NIOSH

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,071.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA805414
  • Mfr. Model # 805414
  • UNSPSC # 46182003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This Advantage 3000 small facepiece assembly is made of Hycar rubber and comes in black. It has a six-point elastic head harness and meets the NIOSH standard. The respirator has a flexible polyurethane lens, a speaking diaphragm for clear, short-range communication, and a nosecup to reduce lens fogging in low temperatures or high-humidity conditions.

Technical Specs

  • ItemFull Face Respirator
  • Head Harness MaterialElastic
  • SeriesAdvantage 1000
  • Configured ForAdvantage 1000 Series
  • Facepiece Material Hycar(R) Rubber
  • Mask Size S
  • Compatible with Brand and Series MSA, Advantage 1000
  • Standards NIOSH, AS/NZS 1716:2003
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list