!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FARM DUTY MOTOR,2 HP,1750 RPM,115/230 V

FARM DUTY MOTOR,2 HP,1750 RPM,115/230 V

DAYTON

FARM DUTY MOTOR,2 HP,1750 RPM,115/230 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FARM DUTY MOTOR,2 HP,1750 RPM,115/230 V

FARM DUTY MOTOR,2 HP,1750 RPM,115/230 V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,466.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP6K887
  • Mfr. Model # 6K887
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.9 lbs

Technical Specs

  • ItemExtra High Torque Farm Duty Motor
  • Motor ApplicationFarm Duty
  • PhaseSingle
  • HP2
  • No. of Speeds1
  • Full Load Amps25.6/12.8
  • Hz60
  • Motor Thermal ProtectionManual
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeRigid Base
  • Motor Frame MaterialRolled Steel
  • Shaft Dia.7/8 in
  • Motor Shaft DesignKeyed
  • Overall Length16 13/16 in
  • Nominal Efficiency73.9 %
  • Capacitor RequiredIncluded
  • Item - Farm Duty Motors Extra High Torque Farm Duty Motor
  • Motor Sub Application Extra High Torque
  • Motor Design Capacitor-Start/Run
  • Nameplate RPM 1,750
  • Voltage 115/230V AC
  • Frame 182TZ
  • Motor Service Factor 1.15
  • Ins. Class F
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Position Horizontal
  • Finish Green
  • Shaft Length 2 3/4 in
  • Motor Bearings Ball
  • Length Less Shaft 14 1/16 in
  • Standards UL Recognized (E47479), CSA Certified (258525)
  • Includes Shaft Key, Gasketed Conduit Box and Shaft Slinger

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list