!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1/2 HP HIGH TORQUE FARM DUTY MOTOR, CAPACITOR-START, 1725 NAMEPLATE RPM, 115/230 V, FRAME 56

1/2 HP HIGH TORQUE FARM DUTY MOTOR, CAPACITOR-START, 1725 NAMEPLATE RPM, 115/230 V, FRAME 56

DAYTON

1/2 HP HIGH TORQUE FARM DUTY MOTOR, CAPACITOR-START, 1725 NAMEPLATE RPM, 115/230 V, FRAME 56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1/2 HP HIGH TORQUE FARM DUTY MOTOR, CAPACITOR-START, 1725 NAMEPLATE RPM, 115/230 V, FRAME 56

1/2 HP HIGH TORQUE FARM DUTY MOTOR, CAPACITOR-START, 1725 NAMEPLATE RPM, 115/230 V, FRAME 56

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $548.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP6K714
  • Mfr. Model # 6K714
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.6 lbs

Technical Specs

  • ItemHigh Torque Farm Duty Motor
  • Motor ApplicationFarm Duty
  • PhaseSingle
  • HP1/2
  • No. of Speeds1
  • Full Load Amps9.0/4.5
  • Hz60
  • Motor Thermal ProtectionManual
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeRigid Base
  • Motor Frame MaterialRolled Steel
  • Shaft Dia.5/8 in
  • Motor Shaft DesignKeyed
  • Overall Length11 3/4 in
  • Nominal Efficiency63.4 %
  • Capacitor RequiredIncluded
  • Item - Farm Duty Motors High Torque Farm Duty Motor
  • Motor Sub Application High Torque
  • Motor Design Capacitor-Start
  • Nameplate RPM 1,725
  • Voltage 115/230V AC
  • Frame 56Z
  • Motor Service Factor 1.15
  • Ins. Class F
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Position All Angle
  • Finish Green
  • Shaft Length 1 7/8 in
  • Motor Bearings Ball
  • Length Less Shaft 9 7/8 in
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Includes Shaft Key, Gasketed Conduit Box and Shaft Slinger
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list