STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 30 IN BLADE DIA, 3 SPEEDS, 4,063/5,859/7,996 CFM
STANDARD-DUTY QUIET-DESIGN INDUSTRIAL FAN, 30 IN BLADE DIA, 3 SPEEDS, 4,063/5,859/7,996 CFM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Quiet Dsgn. Air Circulator, Quiet Dsgn., Oscillating, Unassembled, Direct Drive Type, Propeller Dia. (In.) 30, CFM Low 4063, CFM Med. 5859, CFM High 7996, Air Velocity (FPM) at 20 Ft. 600/480/360, Voltage 115V, 60 Hz, 1 Phase, Motor Enclosure Totally Encl
Technical Specs
- ItemIndustrial Fan
- Wheeled BaseStationary
- Watts300
- Voltage115V AC
- Air Flow4,063/5,859/7,996 cfm
- RPM1,045/789/561 RPM
- Fan Mounting LocationPedestal
- Air Velocity @ 20 Ft.600/480/360 fpm
- Air Velocity @ 60 Ft.200/160/120 fpm
- Assembly RequiredAssembly Required
- Max. Ambient Temp.105 Degrees F
- Motor EnclosureTotally Enclosed Air Over
- Motor TypePermanent Split Capacitor
- Bearing TypeBall
- NEMA Plug Configuration5-15P
- Width33 5/16 in
- Number of Blades3
- Shaft Dia.5/8 in
- Guard MaterialSteel
- Number of Conductors3
- Drive TypeDirect Drive
- IncludesMounting Device and Mounting Bolts
- Product TypeStandard-Duty Quiet-Design Industrial Fan
- Blade Diameter 30 in
- Oscillation Oscillating
- Number of Speeds 3
- Phase 1
- Motor HP 1/3 hp
- Amps 2.9 A
- Air Velocity @ 10 Ft. 900/721/540 fpm
- Air Velocity @ 40 Ft. 350/279/209 fpm
- Air Velocity @ 80 Ft. 150 fpm
- Sound Level 75/69/63 dBA
- Hz 60 Hz
- Motor Insulation Class B
- Thermal Protection Auto
- Fan Cord Length 15 ft
- Height Adj 60 to 96 in
- Depth 15 3/4 in
- Blade Material Cast Aluminum
- Fan Housing Material Steel
- Wire Guard Finish Nickel Chrome
- Height Adjustment 60 to 96 in
- Standards UL
- Environmental Applications Industrial
- Country of Origin United States
(subject to change)
Alternate Products
-
AIR CIRCULATING FAN, 120V, 311, 33½X33X14½X27 IN, ½ IN DIA, 60 HZ, AL, 7,200 CFM, 68 DBA, 12 FOOT CORD
TPI INDUSTRIAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,085.31
/ EACH