Variable speed 24 inch wall exhaust fan with OSHA guard. Sturdily constructed, direct drive, horizontal discharge for industrial, commercial and farm applications. Constructed from all-aluminum extrusions.
Technical Specs
ItemShutter Mount Exhaust Fan
Blade Diameter30 in
Control TypeRotary Dial
Exhaust Airflow @ 0.000 in SP8,000 cfm
For Cut-Out Width33 in
For Minimum Wall Thickness5 in
Frame MaterialAluminum
Guard MaterialSteel
Housing MaterialAluminum
IncludesShutter
Maximum Airflow8,000 cfm
Motor EnclosureTotally Enclosed Air Over
Motor Speed1,100 RPM
Noise Level @ 0.000 in SP @ 5 ft42 sones
Number of Blades3
Number of Speeds1
Overall Diameter35 1/4 in
Overall Width35 1/4 in
Supply Airflow @ 0.000 in SP8,000 cfm
Exhaust Airflow @ 0.100 in SP7,000 cfm
Fan StyleShutter-Mounted
Method of ConstructionStamped
Vent DesignDuctless
Bearing TypeBall
Exhaust Airflow @ 0.250 in SP5,000 cfm
Frequency50 Hz
Includes GrillGrill Not Included
Maximum Ambient Operating Temperature104 Degrees F