!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHUTTER MOUNT EXHAUST FAN, 36 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 10,000 CFM

SHUTTER MOUNT EXHAUST FAN, 36 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 10,000 CFM

LFI

SHUTTER MOUNT EXHAUST FAN, 36 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 10,000 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHUTTER MOUNT EXHAUST FAN, 36 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 10,000 CFM

SHUTTER MOUNT EXHAUST FAN, 36 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 10,000 CFM

LFI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,523.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRAX36-7
  • Mfr. Model # AX36-7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1852
  • Shipping Weight 90.0 lbs

Product Details

Single speed 36 inch wall exhaust fan with OSHA guard. Sturdily constructed, direct drive, horizontal discharge for industrial, commercial and farm applications. Constructed from all-aluminum extrusions.

Technical Specs

  • ItemShutter Mount Exhaust Fan
  • Blade Diameter36 in
  • Control TypeRotary Dial
  • Exhaust Airflow @ 0.000 in SP10,000 cfm
  • For Cut-Out Width39 in
  • For Minimum Wall Thickness5 in
  • Frame MaterialAluminum
  • Guard MaterialSteel
  • Housing MaterialAluminum
  • IncludesShutter
  • Maximum Airflow1,000 cfm
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed850 RPM
  • Noise Level @ 0.000 in SP @ 5 ft21 sones
  • Number of Blades3
  • Number of Speeds1
  • Overall Diameter41 1/4 in
  • Overall Width41 1/4 in
  • Supply Airflow @ 0.000 in SP10,000 cfm
  • Exhaust Airflow @ 0.100 in SP8,500 cfm
  • Fan StyleShutter-Mounted
  • Method of ConstructionStamped
  • Vent DesignDuctless
  • Bearing TypeBall
  • Exhaust Airflow @ 0.250 in SP6,200 cfm
  • Frequency50 Hz
  • Includes GrillGrill Not Included
  • Maximum Ambient Operating Temperature104 Degrees F
  • Motor Type3-Phase
  • StandardsCSA
  • Supply Airflow @ 0.125 in SP8,000 cfm
  • Thermal ProtectionAuto
  • Assembled Assembled
  • Blade Material Steel
  • Drive Type Direct Drive
  • For Cut-Out Height 39 in
  • For Maximum Wall Thickness 5 in
  • Frame Finish Aluminum
  • Guard Finish Powder Coated
  • Guard Type Intake
  • Housing Finish Aluminum
  • Includes Dehumidistat Dehumidistat Not Included
  • Maximum Noise Level 21 sones
  • Motor Horsepower 1/2 hp
  • Mounting Location Wall
  • Noise Level @ 0.100 in SP @ 5 ft 21 sones
  • Number of Fans 1
  • Overall Depth 17 in
  • Overall Height 41 1/4 in
  • Phase 1
  • Nameplate Voltage 115/230V AC
  • Electrical Connection Hardwired
  • Includes Motor Motor Included
  • Speed Controllable Speed Not Controllable
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 8,000 cfm
  • For Cut-Out Length 39 in
  • Full Load Current 6.6 A
  • Manufacturer Warranty Length 1 yr
  • Motor Insulation Class B
  • Mounting Orientation Horizontal
  • Supply Airflow @ 0.100 in SP 8,500 cfm
  • Supply Airflow @ 0.250 in SP 6,200 cfm
  • Wattage 759 W
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list