!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLVENT DEGREASER, HEAVY-DUTY, AEROSOL, NON-CONDUCTIVE, FAST DRY, FLASH POINT 40 ° C, CLEAR, 590 ML

SOLVENT DEGREASER, HEAVY-DUTY, AEROSOL, NON-CONDUCTIVE, FAST DRY, FLASH POINT 40 ° C, CLEAR, 590 ML

LPS

SOLVENT DEGREASER, HEAVY-DUTY, AEROSOL, NON-CONDUCTIVE, FAST DRY, FLASH POINT 40 ° C, CLEAR, 590 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLVENT DEGREASER, HEAVY-DUTY, AEROSOL, NON-CONDUCTIVE, FAST DRY, FLASH POINT 40 ° C, CLEAR, 590 ML

SOLVENT DEGREASER, HEAVY-DUTY, AEROSOL, NON-CONDUCTIVE, FAST DRY, FLASH POINT 40 ° C, CLEAR, 590 ML

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.72 / EACH

EHC: EHC :
Min Qty 12 = $428.64

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC04920
  • Mfr. Model # C04920
  • UNSPSC # 47131825
  • CATALOGUE PAGE # 459
  • Shipping Weight 1.16 lbs

Product Details

This heavy-duty, clear, aerosol solvent degreaser removes adhesives, grease, oil, tar, and more. It is non-conductive and has a flash point of 40 Degrees C. It has a fast evaporation rate, leaves no residue, and comes in a 590-millilitre aerosol can.

Technical Specs

  • ItemSolvent Degreaser
  • Container TypeSpray Bottle
  • StandardsAirbus ABR 9-0140 Type I, Boeing D6-17487 Rev. H, Hamilton Standard, Manual, Learjet LES1239
  • Cleaner TypeDegreaser
  • Flash Point104 Degrees F
  • Base Type Solvent
  • Container Size 532 mL
  • VOC Content Weight Percentage 97.2% (Aerosol), 100% (Bulk)
  • Colour Clear
  • Removes Grease, Oil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list