!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EZI ACTION(TM) DRUM PUMP,15 TO 30 G

EZI ACTION(TM) DRUM PUMP,15 TO 30 G

TRICO

EZI ACTION(TM) DRUM PUMP,15 TO 30 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EZI ACTION(TM) DRUM PUMP,15 TO 30 G

EZI ACTION(TM) DRUM PUMP,15 TO 30 G

TRICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $206.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1YMV4
  • Mfr. Model # 36981-1
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeBucket, Pail
  • Piston MaterialPolyethylene, Polypropylene
  • Max. Oil Flow15 oz per stroke
  • Max. Fluid Temp.170 Degrees F
  • Not Recommended ChemicalsBiodiesel, Cyclohexane, Diesel Fuel, Formaldehyde, Gasoline, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Nitric Acid (20% Solution), Nitric Acid (Concentrated Solution), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Discharge Tube Outlet ID3/4 in
  • Includes Suction TubeYes
  • Suction Tube OD1 11/16 in
  • Suction Tube MaterialPolyethylene, Polypropylene
  • Includes Bung AdapterYes
  • Adapter Connection TypeMNPT
  • Pump Connection ID1 23/32 in
  • Includes NozzleNo
  • Spout MaterialPolypropylene
  • Self-PrimingNo
  • Seal MaterialTPR
  • For Use With15 to 30 Gallon Drums of Strong Acids, Alkalis, Mild Solvents, Lubricants, Oils and Diesel
  • Diesel Exhaust Fluid CompatibleNo
  • Agency ComplianceConstructed of FDA compliant plastics
  • Action Type Piston
  • For Container Size 15 gal, 30 gal
  • Housing Material - Pumps Polyethylene, Polypropylene
  • Max. Flow Rate 15 oz per stroke
  • Max. Viscosity 8,800 cps
  • Compatible Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Isopropyl (Isopropanol), Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%)
  • Includes Discharge Hose No
  • Discharge Tube Outlet OD 7/8 in
  • Suction Tube ID 1 1/2 in
  • Suction Tube Length 31.1250 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Adapter Material Polypropylene
  • Pump Connection OD 2 57/64 in
  • Includes Spout Yes
  • Power Source Hand Operated
  • Runs Dry Yes
  • Wetted Materials Polyethylene, Polypropylene
  • Includes Safety Strap and Adapter
  • Food Grade Yes
  • For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Isopropanol, Ketones, Methanol, Naphtha, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list