EXTRA LONG DRILL BIT, 5/32 IN DRILL BIT SIZE, 2 IN FLUTE L, 9/64 IN SHANK DIAMETER
EXTRA LONG DRILL BIT, 5/32 IN DRILL BIT SIZE, 2 IN FLUTE L, 9/64 IN SHANK DIAMETER
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high-performance extra long drill bit is made of high speed steel and has a 9/64 inch diameter, 10 inch long shank. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 12 inch length. Plus it has two 2 inch spiral flutes, a straight shank, and a 135 Degrees split point drill point.
Technical Specs
Item Extra Long Drill Bit
Decimal Equivalent 0.1563
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Flute Length 2 in
Helix Angle 28 Degrees
Spiral Direction Right Hand
Shank Dia. 9/64 in
Overall Length 12 in
Drill Length Class Extra Long
Coolant Fed Non-Coolant Through
Material Grade - Machining High Performance
Drill Bit Size 5/32 in
Measurement System Fractional Inch
Finish - Machining Black Oxide
Drill Bit Point Type Split Point
Number of Flutes 2
Maximum Drilling Depth 5/8 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 10 in
Depth:Dia. Ratio 4xD
Drill Point Length 0.0324 in
Drill Bit Grouping Individual
List Number 912CAT
Alternate Products
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.02
/ EACH
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.40
/ EACH