JOBBER LENGTH DRILL BIT, 3/16 IN DRILL BIT SIZE, 2 5/16 IN FLUTE L, 6 IN L, HSS
JOBBER LENGTH DRILL BIT, 3/16 IN DRILL BIT SIZE, 2 5/16 IN FLUTE L, 6 IN L, HSS
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This jobber length drill bit is made of high speed steel and has a black oxide finish.
Technical Specs
- ItemJobber Drill
- Decimal Equivalent0.1875
- Material - MachiningHigh Speed Steel
- Drill Bit Point Angle135 Degrees
- Coolant FedNon-Coolant Through
- Number of Flutes2
- Maximum Drilling Depth3/4 in
- Cutting DirectionRight
- Shank Type - MachiningStraight
- Shank Length3 11/16 in
- Depth:Dia. Ratio5xD
- Drill Point Length0.0388"
- Series906
- Drill Diameter Tolerance+0.0000 in /-0.0012 in
- Primary Material ApplicationHardened Steel, Nickel, Stainless Steel, Titanium
- List Number906CAT
- Drill Bit Size 3/16 in
- Measurement System Fractional Inch
- Finish - Machining Black Oxide
- Drill Bit Point Type Split Point
- Flute Type Spiral
- Flute Length 2 5/16 in
- Helix Angle 28 Degrees
- Spiral Direction Right Hand
- Shank Dia. 3/16"
- Overall Length 6 in
- Drill Length Class Jobber Length
- Drill Bit Grouping Set
- Standards Not Rated
- Material Grade - Machining High Performance
- Primary Material Application ISO Code H, M, S
- Country of Origin United States
(subject to change)
Alternate Products
-
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.93
/ each
-
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.09
/ each