!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Measurement System
Drill Bit Size
Decimal Equivalent
Finish - Machining
Standards
Cutting Direction
Drill Bit Point Angle
Drill Bit Point Type
Flute Length
Shank Dia.
Overall Length
Primary Material Application
Series
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

NAS-Spec Non-Coolant-Through High-Speed Steel Jobber-Length Drill Bits for Aerospace

These high-speed steel jobber-length drill bits meet National Aerospace Specifications (NAS) for drill bits used in aircraft production and repair. These drill bits do not have coolant holes, so a separate hose is required to bring coolant to the bits' tip if it is needed. The bits are made from high-speed steel. They provide more flexibility and absorb more shock and vibration than cobalt, powdered-metal, and carbide drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece. Jobber-length drill bits are the most commonly used drill-bit length. They provide a good balance of strength and accuracy when drilling into a range of materials.

https://catalogue.grainger.ca/?hybris=true

 1,016  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #40 DRILL BIT SIZE, 1⅜ IN FLUTE L, 2⅜ IN L, HIGH SPEED STEEL
  • Item # GNF2228-73468
  • Mfr. Model # C73468
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. Material applications: tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 40, decimal equivalent 0.0980, flute length 1-3/8 in., and length 2-3/8 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1284
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #30 DRILL BIT SIZE, 1⅝ IN FLUTE L, 2¾ IN L, HIGH SPEED STEEL
  • Item # GNF2228-73458
  • Mfr. Model # C73458
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. Material applications: tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 30, decimal equivalent 0.1285, flute length 1-5/8 in., and length 2-3/4 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1284
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #27 DRILL BIT SIZE, 1⅞ IN FLUTE L, 3 IN L, 4XD, HSS, BRIGHT
  • Item # GNF2228-73455
  • Mfr. Model # C73455
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. Material applications: tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 27, decimal equivalent 0.1440, flute length 1-7/8 in., and length 3 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1284
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #10 DRILL BIT SIZE, 2-7/16 IN FLUTE L, 3⅝ IN L, HSS, BRIGHT
  • Item # GNF2228-73438
  • Mfr. Model # C73438
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. For tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 10, decimal equivalent 0.1935, flute length 2-7/16 in., and length 3-5/8 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1284
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #11 DRILL BIT SIZE, 2-5/16 IN FLUTE L, 3½ IN L, 4XD, HSS
  • Item # GNF2228-73439
  • Mfr. Model # C73439
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. For tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 11, decimal equivalent 0.1910, flute length 2-5/16 in., and length 3-1/2 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1284
  • CLEVELAND
  • JOBBER LENGTH DRILL BIT, #16 DRILL BIT SIZE, 2-3/16 IN FLUTE L, 3⅜ IN L, 4XD, HSS
  • Item # GNF2228-73444
  • Mfr. Model # C73444
  • EHC: EHC :
  • Bright finish split point jobber drill is a high speed steel, 118 degree. For tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 16, decimal equivalent 0.1770, flute length 2-3/16 in., and length 3-3/8 in.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1284
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list