!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER LENGTH DRILL BIT, 5/32 IN DRILL BIT SIZE, 2 IN FLUTE L, 3⅛ IN L, HSS, BRIGHT

JOBBER LENGTH DRILL BIT, 5/32 IN DRILL BIT SIZE, 2 IN FLUTE L, 3⅛ IN L, HSS, BRIGHT

CLEVELAND

JOBBER LENGTH DRILL BIT, 5/32 IN DRILL BIT SIZE, 2 IN FLUTE L, 3⅛ IN L, HSS, BRIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 5/32 IN DRILL BIT SIZE, 2 IN FLUTE L, 3⅛ IN L, HSS, BRIGHT

JOBBER LENGTH DRILL BIT, 5/32 IN DRILL BIT SIZE, 2 IN FLUTE L, 3⅛ IN L, HSS, BRIGHT

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF2228-73406
  • Mfr. Model # 2228-73406
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1284
  • Shipping Weight 0.013 lbs

Product Details

High speed steel, 118 degree. For tool steel, alloyed steel, aluminum, carbon steels and cast iron. Size 5/32 in., decimal equivalent 0.1562, flute length 2 in., and length 3-1/8 in.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.1563
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length2 in
  • Helix Angle21 Degrees /34 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.9/64 in
  • Overall Length3 1/8 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsNAS 907 Type A
  • Drill Diameter Tolerance+0.0000 in/-0.0007 in
  • Web ThinningThinned
  • Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
  • List Number2228
  • Drill Bit Size 5/32 in
  • Measurement System Fractional Inch
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Split Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 5/8 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 1/8 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0469 in
  • Series 2228
  • Aircraft Drill Yes
  • Sheeter Drill No
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code N, P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list