Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
EXTENSION CORD, 10 FT, 12 AWG WIRE SIZE, 12/3, SJTW, NEMA 5-15P, POWER INDICATOR
EXTENSION CORD, 10 FT, 12 AWG WIRE SIZE, 12/3, SJTW, NEMA 5-15P, POWER INDICATOR
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This extension cord has a PVC jacket and is yellow with black stripe. In addition, it meets the standards for UL/CUL. It has a round cord that measures 10 feet. It also has a straight NEMA 5-15P plug, 12 AWG wire, and NEMA 5-15R receptacle configuration.
Technical Specs
Item Extension Cord
Cord Length 10 ft
Max. Amps 15 A
Plug Configuration NEMA 5-15P
Cord Ending T-Shape
Jacket Colour Black, Yellow
Trade Designation SJTW
Temp. Rating -40 Degrees to 167 Degrees F
Power Indicator Yes
Max. Watts 1875 W
Standards cUL, UL
Location Outdoor
Wire Size 12 AWG
Voltage 125V AC
Receptacle Configuration NEMA 5-15R
Number of Outlets 3
Jacket Material PVC
Cord Shape Round
Number of Conductors 3
Plug Style Straight
Nominal Outside Dia. 0.42 in
Country of Origin Indonesia
(subject to change)
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.93
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All