EXTENSION CORD, 6 FT CORD, 16 AWG WIRE SIZE, 16/3, SJT, NEMA 5-15P, BLACK
EXTENSION CORD, 6 FT CORD, 16 AWG WIRE SIZE, 16/3, SJT, NEMA 5-15P, BLACK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This extension cord has a PVC jacket and is black. In addition, it meets the standards for UL/CUL. It has a round cord that measures six feet. It also has a straight NEMA 5-15P plug, 16 AWG wire, and NEMA 5-15R receptacle configuration.
Technical Specs
Item Extension Cord
Cord Length 6 ft
Max. Amps 13 A
Plug Configuration NEMA 5-15P
Cord Ending Single Connector
Jacket Colour Black
Trade Designation SJT
Temp. Rating -4 Degrees to 221 Degrees F
Power Indicator No
Nominal Outside Dia. 0.32 in
Location Indoor
Wire Size 16 AWG
Voltage 120V AC
Receptacle Configuration NEMA 5-15R
Number of Outlets 1
Jacket Material PVC
Cord Shape Round
Number of Conductors 3
Plug Style Straight
Standards cUL, UL
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.19
/ each