!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION CORD, 25 FT CORD, 16 AWG WIRE SIZE, 16/3, SPT-2, NEMA 5-15P, YELLOW

EXTENSION CORD, 25 FT CORD, 16 AWG WIRE SIZE, 16/3, SPT-2, NEMA 5-15P, YELLOW

POWER FIRST

EXTENSION CORD, 25 FT CORD, 16 AWG WIRE SIZE, 16/3, SPT-2, NEMA 5-15P, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION CORD, 25 FT CORD, 16 AWG WIRE SIZE, 16/3, SPT-2, NEMA 5-15P, YELLOW

EXTENSION CORD, 25 FT CORD, 16 AWG WIRE SIZE, 16/3, SPT-2, NEMA 5-15P, YELLOW

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1FD58
  • Mfr. Model # 1FD58
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This extension cord has a PVC jacket and is yellow. It has a flat cord that measures 25 feet. It also has a straight NEMA 5-15P plug, 16 AWG wire, and NEMA 5-15R receptacle configuration.

Technical Specs

  • ItemExtension Cord
  • Cord Length25 ft
  • Max. Amps13 A
  • Plug ConfigurationNEMA 5-15P
  • Cord EndingSingle Connector
  • Jacket ColourYellow
  • Trade DesignationSPT-2
  • Temp. Rating32 Degrees to 167 Degrees F
  • Power IndicatorNo
  • Max. Watts1625 W
  • Location Indoor
  • Wire Size 16 AWG
  • Voltage 125V AC
  • Receptacle Configuration NEMA 5-15R
  • Number of Outlets 1
  • Jacket Material PVC
  • Cord Shape Flat
  • Number of Conductors 3
  • Plug Style Straight
  • Nominal Outside Dia. 0.16 in x 0.36 in
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list