!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STORAGE CABINET, 48 X 24 X 72 IN, 3 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY

STORAGE CABINET, 48 X 24 X 72 IN, 3 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY

DURHAM

STORAGE CABINET, 48 X 24 X 72 IN, 3 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE CABINET, 48 X 24 X 72 IN, 3 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY

STORAGE CABINET, 48 X 24 X 72 IN, 3 ADJUSTABLE SHELVES, SWING HANDLE/KEYED, FRAME, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,637.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMEMDC482472-95
  • Mfr. Model # EMDC482472-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 650
  • Shipping Weight 370.0 lbs

Product Details

Storage system, clearview, additional shelf, 24 inch depth x 36 inch width, 800 pound shelf capacity.

Technical Specs

  • ItemStorage Cabinet
  • Body Panel TypeVentilated
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • For Use Indoors/OutdoorsNo
  • Load Capacity per Shelf750 lb
  • MobilityStationary
  • Number of Shelves3
  • Overall Height72 in
  • Audit Trail StorageNone
  • Door Opening180 Degrees
  • Panel Material Thickness14 ga
  • Shelf Depth21 3/8"
  • Door Locking Points3
  • Includes KeysYes
  • Number of Keys4
  • Base Type Frame
  • Cabinet Colour Gray
  • Cabinet Storage Components Shelves
  • Door Type Ventilated
  • Frame Assembled Assembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 24 in
  • Overall Width 48 in
  • Cabinet Finish Powder Coated
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Shelf Width 47 3/4 in
  • Includes (3) Adjustable Shelves, (2) Keys
  • Method of Construction Welded
  • Shelf Adjustment Increments 4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list