!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 1,180 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 1,180 CFM

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 1,180 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 1,180 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 1,180 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,036.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN4HZ44
  • Mfr. Model # 4HZ44
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1874
  • Shipping Weight 50.0 lbs

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeDirect Drive
  • Base Width22 in
  • Base ShapeSquare
  • Exhaust Airflow @ 0.000 in SP1,180 cfm
  • Phase1
  • AssemblyAssembled
  • Housing MaterialAluminum
  • High-Efficiency MotorNo High-Efficiency Motor
  • Includes MotorMotor Included
  • Motor LocationOut of Airstream
  • Maximum Inlet Air Temperature300 Degrees F
  • StandardsAMCA Sound and Air, UL/cUL 762
  • Airflow @ 0.000 in SP1,180 cfm
  • Brake Horsepower7/100 hp
  • Current2 A
  • Damper Size15 x 15 in
  • Exhaust Airflow @ 0.125 in SP1,057 cfm
  • Exhaust Airflow @ 0.375 in SP675 cfm
  • Frequency60 Hz
  • Housing Material FabricationSpun
  • IncludesNEMA 1 Junction Box
  • Maximum Fan Speed860 RPM
  • Mounting LocationRoof
  • Mount TypeRoof Curb
  • Overall Diameter24 7/8 in
  • Propeller Shaft Diameter1/2 in
  • Safety FeaturesFully Rolled Windband
  • Spark Resistant Construction TypeA
  • Wheel TypeBackward Inclined
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • For Air Type Kitchen Air
  • Base Length 22 in
  • Maximum Static Pressure 3/8 in wc
  • Nameplate Voltage 115V AC
  • Motor Horsepower 1/8 hp
  • Number of Speeds 1
  • Wheel Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Includes Drive Package Drive Package Included
  • Motor Enclosure Open Dripproof
  • Speed Controllable Speed Controllable
  • Overall Height 30 in
  • Base Height 1.8 in
  • Compatible Speed Control 48C172
  • Cutout Length 17.5 in
  • Electrical Connection Power Cord
  • Exhaust Airflow @ 0.250 in SP 914 cfm
  • Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
  • Housing Length 24.9 in
  • Housing Width 24.9 in
  • Maximum Ambient Temperature 300 Degrees F
  • Motor Speed 860 RPM
  • Mounting Orientation Vertical
  • Overall Depth 25 1/2 in
  • Overall Width 24 7/8 in
  • Resistance Properties Spark Resistant
  • Sound Level 6.9 sones @ 0.375 in SP and 5 ft, 7.7 sones @ 0.250 in SP and 5 ft, 8.3 sones @ 0.125 in SP and 5 ft, 8.5 sones @ 0.000 in SP and 5 ft
  • Wheel Diameter 13 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list