!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 11 IN WHEEL, CLEAN AIR

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 11 IN WHEEL, CLEAN AIR

DAYTON

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 11 IN WHEEL, CLEAN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 11 IN WHEEL, CLEAN AIR

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, BELT DRIVE, 11 IN WHEEL, CLEAN AIR

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $671.20 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN4YU93
  • Mfr. Model # 4YU93
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Product Details

This centrifugal downblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features a fully rolled windband bead, fresh outside air is drawn in under the motor cover, and more and measures 24⅞ inch width, 26⅝ inch height, 24⅜ inch length. This centrifugal downblast roof exhaust fan is designed for use with: industrial and commercial buildings. In addition, it is roof mountable, 1,526 cfm air flow, and 24⅜ inch diameter, and 1/3 max horsepower.

Technical Specs

  • ItemCentrifugal Downblast Roof Exhaust Fan
  • AssemblyUnassembled
  • Wheel Diameter11 in
  • Base Width22 in
  • Minimum Airflow793 cfm
  • Maximum Motor Horsepower1/3 hp
  • Minimum Motor Speed1,635 RPM
  • Maximum Static Pressure1 1/4 in wc
  • StandardsAMCA Sound and Air, UL/cUL 705
  • Wheel MaterialAluminum
  • Overall Diameter24 3/8 in
  • Overall Length24 3/8 in
  • Includes Drive PackageDrive Package Not Included
  • ApplicationIndustrial and Commercial Buildings
  • Bearing TypeSealed Pillow Block
  • Compatible Curb Manufacturer Part Number2RB76, 2ZV82, 4C453, 4C670, 4HX39, 4HX47
  • Cutout Size17.5 in L x 17.5 in W
  • Electrical ConnectionPower Cord
  • Housing Length24.4 in
  • Housing Width24.4 in
  • Maximum Fan Speed1,800 RPM
  • Motor LocationOut of Airstream
  • Noise Level @ 0.000 in SP @ 5 ft11.1 sones
  • Power SourceElectric Motor
  • Resistance PropertiesWeather Resistant
  • Sound LevelFan RPM 1635: 11.1 sones @ 0.000 in SP and 5 ft, 10.8 sones @ 0.125 in SP and 5 ft, 10.4 sones @ 0.250 in SP and 5 ft, 10.2 sones @ 0.375 in SP and 5 ft, 9.8 sones @ 0.500 in SP and 5 ft, 9.3 sones @ 0.625 in SP and 5 ft, 8.9 sones @ 0.750 in SP and 5 ft, 8.4 sones @ 0.875 in SP and 5 ft, 7.8 sones @ 1.000 in SP and 5 ft, Fan RPM 1800: 13.2 sones @ 0.000 in SP and 5 ft, 12.8 sones @ 0.125 in SP and 5 ft, 12.5 sones @ 0.250 in SP and 5 ft, 12.3 sones @ 0.375 in SP and 5 ft, 12.2 sones @ 0.500 in SP and 5 ft, 11.3 sones @ 0.625 in SP and 5 ft, 10.8 sones @ 0.750 in SP and 5 ft, 10.6 sones @ 0.875 in SP and 5 ft, 10.1 sones @ 1.000 in SP and 5 ft, 9.3 sones @ 1.250 in SP and 5 ft
  • Speed ControllableSpeed Not Controllable
  • Drive Type Belt Drive
  • Mounting Location Roof
  • Base Length 22 in
  • Base Shape Square
  • Maximum Airflow 1,526 cfm
  • Minimum Motor Horsepower 1/4 hp
  • Maximum Motor Speed 1,800 RPM
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • For Air Type Clean Air
  • Housing Material Aluminum
  • Overall Height 26 5/8 in
  • Overall Width 24 7/8 in
  • Includes Motor Motor Not Included
  • Base Height 1.8 in
  • Brake Horsepower 1/4 hp
  • Cutout Length 17.5 in
  • Damper Size 15 x 15 in
  • Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Nema 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 and 4 Disconnects Available
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Inlet Air Temperature 180 Degrees F
  • Mount Type Roof Curb
  • Number of Speeds 1
  • Propeller Shaft Diameter 3/4 in
  • Safety Features Birdscreen, Windband
  • Spark Resistant Construction Type A
  • Wheel Type Backward Inclined
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list