EXHAUST FAN, 42 IN BLADE, FOR 18,024 CFM TO 30,825 CFM AIR FLOW
EXHAUST FAN, 42 IN BLADE, FOR 18,024 CFM TO 30,825 CFM AIR FLOW
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This exhaust fan is made of steel. It measures 46 inch width, 46 inch height, 26⅜ inch depth. This exhaust fan has a 1-year manufacturer's warranty, is wall mountable, has regreasable pillow block bearings, 30,825 cfm air flow, and 42 inch diameter.
Technical Specs
Item Exhaust Fan
Blade Diameter 42 in
Frame Material Steel
For Maximum Motor Speed 903 RPM
For Minimum Motor Speed 605 RPM
Maximum Static Pressure 0.75 in wg
For Cut-Out Height 44 1/2 in
For Cut-Out Diameter 44 1/2 in
Method of Construction Cast
Includes Motor Without Motor
Overall Height 46 in
Overall Diameter 42 in
Bearing Type Regreasable Pillow Block
Flange Depth 2 in
Frame Finish Zinc-Plated
Maximum Ambient Operating Temperature 104 Degrees F
Mounting Location Wall
Shaft Diameter 1 1/2 in
Ventilation Type Exhaust
Venturi Diameter 42 1/2 in
Assembled Unassembled
Blade Material Aluminum
For Maximum Motor Horsepower 5 hp
For Minimum Motor Horsepower 1 hp
Maximum Airflow 30,825 cfm
Minimum Airflow 20,652 cfm
For Cut-Out Width 44 1/2 in
Guard Type None
Number of Blades 6
Overall Depth 26 3/8 in
Overall Width 46 in
Bearing Size 1 1/2 in
Fan Style Panel
Flange Width 46 in
Manufacturer Warranty Length 1 yr
Maximum Inlet Temperature 104 Degrees F
Mounting Orientation Horizontal, Vertical
Standards AMCA Air and Sound, UL/cUL 705
Venturi Depth 6 in
Country of Origin Mexico
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,682.83
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$943.35
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,236.66
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$570.39
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$794.49
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$274.50
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$422.67
/ each